Shop All Cylinder Trucks
Saftcart
Welding Cylinder Truck, 2 Cyl, 400 lb.
Mfr # 860-14
Zoro # G1797871
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Width 21 in
- Material Steel
- Color Green
- Load Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # 860-14
- Zoro # G1797871
- UPC # 810649020556
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 42 in |
Overall Width | 21 in |
Wheel Diameter | 14 in |
Base Plate Dimensions | 12 x 21 in |
Tool Tray Width | 19 in |
Tool Tray Height | 28 1/2 in |
Overall Depth | 6 1/2 in |
Max. Tank Dia. Oxygen | 9 1/2 in |
Wheel Width | 1 3/4 in |
Max. Tank Dia. Acetylene | 6 1/2 in |
Handle Height | 42 in |
Height | 42 in |
Width | 21" |
Nose Plate Width | 21 in |
Overall HxWxD | 42 in x 21 in x 6 1/2 in |
Overall Height - Cylinder Lowered | 42 in |
Axle-Mounted Wheel Width | 1 3/4 in |
For Maximum Container Diameter | 9 1/2 in |
Axle Dia. | 3/4 in |
Securing Mechanism Height | 26 in |
Overall Height - Cylinder Raised | 62 in |
Deck Height | 1/2 in |
Axle-Mounted Wheel Dia. | 14 in |
Nose Plate Depth | 12 in |
For Maximum Cylinder Diameter | 9 1/2 in |
Nose Plate WxD | 12 in x 21 in |
Description
2, Overall Height 42 in, Overall Width 21 in, Overall Depth 6 1/2 in, Load Capacity 400 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Semipneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 14 in, Handle Type Continuous Frame Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET 1Ss-1C-20, 1 Ton, 1Ph, 20In. Lift, 115/2, 1 ton, 20 ft, 115/230V (112000)
- ZORO SELECT Nut (D228)
- WERNER AL Stepladder Safety and Instruction Labels (LAS100)
- VESTIL POLY LIDS FOR SIZE 2 STYLE D HOPPER (PLID-D-200)
- SAFTCART Cylinder Truck, 2 Cylinder, 400 lb. (403-20FW)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 200 lb. (810-6)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (552-16)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (552-16FW)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (820-10)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (873-20)
- SAFTCART Cabinet Cart 35" W x 62" H, 115 lb. (1324 IIE-FW)
- Saftcart Hand Trucks & Dollies