Shop All Cylinder Trucks
Saftcart
Welding Cylinder Truck, 2 Cyl, 400 lb.
Mfr # 600-10FW
Zoro # G7024586
product price: $853.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$853.99
Free 30-Day Returns
Key Features
- Overall Height 62 in
- Overall Width 18 in
- Material Steel
- Color Green
- Load Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # 600-10FW
- Zoro # G7024586
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 62 in |
Overall Width | 18 in |
Wheel Diameter | 10 in |
Tool Tray Width | 12 in |
Tool Tray Height | 26 in |
Max. Tank Dia. Acetylene | 8 1/2 in |
Overall Depth | 8 1/2 in |
Max. Tank Dia. Oxygen | 9 1/2 in |
Base Plate Dimensions | 10 x 10 in |
Wheel Width | 2 3/4 in |
Height | 62 in |
Width | 19" |
Handle Height | 50 in |
Securing Mechanism Height | 27 in |
Axle-Mounted Wheel Width | 2 3/4 in |
Nose Plate Width | 20 in |
Axle-Mounted Wheel Dia. | 10 in |
Overall HxWxD | 62 in x 18 in x 8 1/2 in |
Nose Plate Depth | 20 in |
Overall Height - Cylinder Lowered | 62 in |
Overall Height - Cylinder Raised | 62 in |
For Maximum Container Diameter | 10 in |
Deck Height | 1/2 in |
Axle Dia. | 5/8 in |
For Maximum Cylinder Diameter | 10 in |
Nose Plate WxD | 20 in x 20 in |
Description
2, Overall Height 62 in, Overall Width 18 in, Overall Depth 8 1/2 in, Load Capacity 400 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Semipneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 10 in, Handle Type Continuous Frame Flow-Back, Includes Firewall Yes, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Truck, Light-Duty, 2-1/4 cu. yd, Green (2.2 UT GREEN)
- VESTIL Steel A-Frame Cart 2000lb Capacity 36.6875x72 In. w/4 5x2 Casters (AF-3672)
- HARRINGTON Lever Chain Hoist, 12,000 lb Load Capacity, 10 ft Hoist Lift, 1 31/32 in Hook Opening (LB060-10)
- ZORO SELECT Drum Dolly, 1400 lb., 6-1/4 In H, 55 gal. (6FVJ6)
- SAFTCART Cylinder Trolley, 17-3/4 In. W, 2400 lb. (MM6-36)
- SAFTCART Cylinder Truck, 2 Cylinder, 890 lb. (730-12)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (870-14)
- SAFTCART Cylinder Trolley, 34 In. W, 2400 lb. (MDE-24)
- SAFTCART Cabinet Cart 35" W x 62" H, 115 lb. (1324 IIE-FW)
- SAFTCART Medical Gas Cart, 36 Cylinder., 49"Wx21"H, 55 lb. (MDE-36S)
- LITTLE GIANT Gas Cylinder Truck, 8 Cylinder Capacity (GST88PH)
- Saftcart Cylinder Trucks