Shop All Cylinder Trucks
Saftcart
Welding Cylinder Truck, 2 Cyl, 400 lb.
Mfr # 600-10
Zoro # G2750377
product price: $302.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$302.99
Free 30-Day Returns
Key Features
- Overall Height 50 in
- Overall Width 18 in
- Material Steel
- Color Green
- Load Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # 600-10
- Zoro # G2750377
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 50 in |
Overall Width | 18 in |
Wheel Diameter | 10 in |
Tool Tray Width | 12 in |
Wheel Width | 2 3/4 in |
Base Plate Dimensions | 10 x 10 in |
Overall Depth | 6 1/2 in |
Max. Tank Dia. Oxygen | 9 1/2 in |
Tool Tray Height | 26 in |
Max. Tank Dia. Acetylene | 6 1/2 in |
Width | 19" |
Handle Height | 50 in |
Height | 50 in |
Axle Dia. | 5/8 in |
Nose Plate Depth | 20 in |
Nose Plate Width | 20 in |
Securing Mechanism Height | 27 in |
Deck Height | 1/2 in |
Axle-Mounted Wheel Width | 2 3/4 in |
Overall Height - Cylinder Raised | 62 in |
Axle-Mounted Wheel Dia. | 10 in |
Overall Height - Cylinder Lowered | 50 in |
For Maximum Container Diameter | 10 in |
Overall HxWxD | 50 in x 18 in x 6 1/2 in |
Nose Plate WxD | 20 in x 20 in |
For Maximum Cylinder Diameter | 10 in |
Description
2, Overall Height 50 in, Overall Width 18 in, Overall Depth 6 1/2 in, Load Capacity 400 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Semipneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 10 in, Handle Type Continuous Frame Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/4 In, L100Ft, WLL1640Lb, 1x19, SS (2TAL1)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 10 ft Length, 3,200 lb Vertical Capacity (EE2-801-10)
- VESTIL Landscape Cart, Fold Down Side, 1K lb. (LSC-2448-4SD)
- PAKE HANDLING TOOLS Drum Caddy, 1100 lb. Cap, Steel, Low Profile (PAKDC01)
- SAFTCART Cylinder Truck, 1 Cylinder, 890 lb. (LCT-12-6)
- SAFTCART Cylinder Truck, 2 Cylinder, 780 lb. (552-16H-FW)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (552-16)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (861-16)
- SAFTCART Cylinder Truck, 2 Cylinder, 890 lb. (730-12)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (871-16)
- DAYTON Medical Welding Cart, 48 In. H, 500 lb. (4ZJ16)
- Saftcart Cylinder Trucks