Shop All Cylinder Trucks
Saftcart
Welding Cylinder Truck, 2 Cyl, 400 lb.
Mfr # 402-16FW
Zoro # G0739207
product price: $977.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$977.99
Free 30-Day Returns
Key Features
- Overall Height 62 in
- Overall Width 35 in
- Material Steel
- Color Green
- Load Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # 402-16FW
- Zoro # G0739207
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 62 in |
Overall Width | 35 in |
Wheel Diameter | 16 in |
Overall Depth | 12 1/2 in |
Tool Tray Width | 23 7/8 in |
Base Plate Dimensions | 13 x 24 in |
Tool Tray Height | 31 in |
Wheel Width | 4 in |
Max. Tank Dia. Oxygen | 9 1/2 in |
Max. Tank Dia. Acetylene | 12 1/2 in |
Width | 35" |
Handle Height | 46 in |
Height | 62 in |
Axle-Mounted Wheel Dia. | 16 in |
Axle-Mounted Wheel Width | 4 in |
Nose Plate Width | 24 in |
For Maximum Container Diameter | 12 1/2 in |
Axle Dia. | 3/4 in |
Overall Height - Cylinder Lowered | 62 in |
Securing Mechanism Height | 30 in |
Deck Height | 1/2 in |
Overall Height - Cylinder Raised | 62 in |
Nose Plate Depth | 13 in |
Overall HxWxD | 62 in x 35 in x 12 1/2 in |
For Maximum Cylinder Diameter | 12 1/2 in |
Nose Plate WxD | 13 in x 24 in |
Description
2, Overall Height 62 in, Overall Width 35 in, Overall Depth 12 1/2 in, Load Capacity 400 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Pneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 16 in, Handle Type Continuous Frame Flow-Back, Includes Firewall Yes, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Economy Portable Cylinder Lifter 500lb Capacity Pneumatic Wheel (CYL-D-1-PN)
- COTTERMAN Work Platform, Dual Access, Steel, 30 In H (3DWP2484RA3B4CC1P6)
- HARRINGTON Top Hook for 2 3/4 Ton Lever Hoist (L5BU0281001)
- DAYTON Pneumatic Wheel 16 In. (MH26Y46301G)
- SAFTCART Cylinder Truck, 1 Cylinder, 400 lb. (750-10)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (860-14)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (870-14)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (403-20)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (871-16)
- SAFTCART Cylinder Truck, 1 Cylinder, 890 lb. (LCT-12-6)
- ZORO SELECT Gas Cylinder Truck, 2 Cylinder, 500 lb. (7302-BK)
- Saftcart Cylinder Trucks