Shop All Cylinder Trucks
Saftcart
Welding Cylinder Truck, 2 Cyl, 1000 lb.
Mfr # 554-30FW
Zoro # G9809694
product price: $1,607.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,607.99
Free 30-Day Returns
Key Features
- Overall Height 65 in
- Overall Width 40 in
- Material Steel
- Color Green
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # 554-30FW
- Zoro # G9809694
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 65 in |
Overall Width | 40 in |
Wheel Diameter | 30 in |
Tool Tray Width | 22 1/2 in |
Wheel Width | 6 in |
Overall Depth | 12 1/2 in |
Tool Tray Height | 29 in |
Base Plate Dimensions | 13 x 24 in |
Max. Tank Dia. Oxygen | 9 1/2 in |
Max. Tank Dia. Acetylene | 12 1/2 in |
Width | 40" |
Handle Height | 46 in |
Height | 62 in |
Lifting Ring Inside Diameter | 3 in |
Overall Height - Cylinder Raised | 62 in |
Deck Height | 1/2 in |
Securing Mechanism Height | 26 in |
Nose Plate Width | 24 in |
Overall HxWxD | 65 in x 40 in x 12 1/2 in |
Nose Plate Depth | 13 in |
Axle-Mounted Wheel Dia. | 20 in |
Axle-Mounted Wheel Width | 5 1/4 in |
Overall Height - Cylinder Lowered | 65 in |
For Maximum Container Diameter | 12 1/2 in |
For Maximum Cylinder Diameter | 12 1/2 in |
Nose Plate WxD | 13 in x 24 in |
Description
2, Overall Height 65 in, Overall Width 40 in, Overall Depth 12 1/2 in, Load Capacity 1,000 lb, Securing Mechanism Perma Clamp, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Pneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 20 in, Handle Type Continuous Frame Flow-Back, Includes Firewall Yes, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring With Lift Ring, Frame Type Rounded Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Deluxe Small 2 Shelf Plastic Utility & Service Cart 5 Rubber Casters, 40L x 17W x 33H (242080)
- ZORO SELECT V-Grve Rgd Cster, Cast Irn, 6 in., 1000 lb. (1NWC7)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 5 ft L, 13200 lb Cap (EN150X5)
- PEWAG Chain, Grade 63, Trade Size 3/16 in. (38094/25)
- SAFTCART Cylinder Trolley, 38 In. H, 100 lb. (MDE-6X)
- SAFTCART Cylinder Truck, 1 Cylinder, 800 lb. (7-900-4P)
- SAFTCART Cabinet Cart 35" W x 62" H, 115 lb. (1324 IIE-FW)
- SAFTCART Cylinder Truck, 1 Cylinder, 890 lb. (LCT-12-6)
- SAFTCART Cylinder Truck, 2 Cylinder, 400 lb. (403-20FW)
- SAFTCART Cylinder Truck, 1 Cylinder, 250 lb. (250-0)
- FLAMEFIGHTER Fire Extinguisher Cart, Red (WEX01)
- Saftcart Hand Trucks & Dollies