Shop All Fuel Cylinders
Saftcart
Single Cylinder Stand, Steel, 27 In. H
Mfr # Nitro-40
Zoro # G7235611
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Capacity 1
- Height 27 in
- Width 8 in
- Overall Height 27 in
- Base Plate Dimensions 8 in W x 9 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # Nitro-40
- Zoro # G7235611
- UPC # 810649021003
- Country of Origin United States
- Category Fuel Cylinders
Dimensions
Height | 27 in |
Width | 8 in |
Overall Height | 27 in |
Base Plate Dimensions | 8 in W x 9 in D |
Max. Tank Dia. Oxygen | 7 1/4 in |
Overall Depth | 9 in |
Base Plate Width | 8 in |
Overall Dimensions | 8 in W x 9 in D x 27 in H |
Base Plate Depth | 9 in |
Compatible Cylinder Diameter (Maximum) | 7 in |
Overall Width | 8 in |
For Cylinder Diameter | 7 in to 7 in |
Compatible Cylinder Diameter (Minimum) | 7 in |
Description
Single Cylinder Stand, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 7 in, Compatible Cylinder Diameter (Minimum) 7 in, Cylinder Securing Mechanism Strap with Cinch Buckle, Material Steel, Base Plate Depth 9 in, Base Plate Width 8 in, Overall Height 27 in, Overall Width 8 in, Overall Depth 9 in, Standards OSHA, Color Green, Finish Powder Coated, For Use With Single 20 lb. Nitrous Oxide Cylinder, Handle Style Ergonomic with Vinyl Grip, Includes Alligator Clip Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Contact Tip, FasTip, 1/16, PK25 (206190)
- XTRWELD SELECT 7018-1 H4R Filler Metal, 1/8, 10Lb. Box priced per pound (SE7018H4RSEL125-10)
- MILLER ELECTRIC Hvac Outfit Kit (23-5004A)
- SAFTCART Single Cylinder Stand, 27 In. H, Steel (B-TOTE)
- SAFTCART Single Cylinder Stand, 36 In. H, Steel (260-1)
- UNIWELD Clog Blaster, ID Pipe Capacity 1 - 2 In (40062)
- XTRWELD Cylinder, ISO, 80cuft, Oxygen, CGA 540, Green (CYLISO540-80)
- WORTHINGTON INDUSTRIES Worthington Disp Propane Cylinder 16.4oz (327774)
- UNIWELD Empty Fuel Cylinder, Nitrogen, 40 cu ft, CGA 580, 22 1/2 in H (N40)
- BLUEFIRE Propane Camping Gas, 16.4 oz, 2pk (00014)
- Saftcart Fuel Cylinders