Shop All Fuel Cylinders
Saftcart
Single Cylinder Stand, 36 In. H, Steel
Mfr # 260-1
Zoro # G6921862
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Capacity 1
- Height 36 in
- Width 18 in
- Overall Height 36 in
- Depth 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # 260-1
- Zoro # G6921862
- UPC # 810649020136
- Country of Origin United States
- Category Fuel Cylinders
Dimensions
Height | 36 in |
Width | 18 in |
Overall Height | 36 in |
Depth | 9 1/2 in |
Overall Depth | 9 1/2 in |
Compatible Cylinder Diameter (Minimum) | 9 1/2 in |
For Cylinder Diameter | 9 1/2 in to 9 1/2 in |
Overall Dimensions | 18 in W x 9 1/2 in D x 36 in H |
Overall Width | 18 in |
Details
Item | Single Cylinder Stand |
Cylinder Capacity | 1 |
Includes | Chain |
Material | Steel |
Handle Type | U-Shape |
Standards | OSHA |
For Use With | High-Pressure Cylinder |
Bracket Material | Steel |
Mobility | Stationary |
Color | Green |
Number of Cylinders Held | 1 |
Description
Single Cylinder Stand, Number of Cylinders Held 1, Compatible Cylinder Diameter (Minimum) 9 1/2 in, Material Steel, Overall Height 36 in, Overall Width 18 in, Overall Depth 9 1/2 in, Standards OSHA, Mounting Location Floor, Color Green, For Use With High-Pressure Cylinder, Includes Chain, Mobility Stationary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Air Filter Kit, For Plasma Cutters (7-7507)
- HI TEMP Welding Curtain, 10 ft. W, 12 ft., Orange (O51-10X12-20-B)
- WESTERN ENTERPRISES Regulator Outlet Bushings, (C-32)
- HAKKO Soldering Iron, Electronic, 67W, 120V (FX601-02/P)
- SAFTCART Single Cylinder Stand, Steel, 27 In. H (Nitro-40)
- SAFTCART Single Cylinder Stand, 27 In. H, Steel (B-TOTE)
- UNIWELD Clog Blaster, ID Pipe Capacity 4 - 6 In (40064)
- ENPAC Cylinder Stand, 4 Cyl., 11-1/2in.dia., HDPE (7213-YE)
- UNIWELD Clog Blaster, ID Pipe Capacity 1 - 2 In (40062)
- MANCHESTER TANK and Equipment 5 Lb. Capacity Steel TC/DOT Vertical LP Propane Tank (10054TCTH.4)
- Saftcart Fuel Cylinders