Shop All Welding Cylinder Carts
Saftcart
Running Gear with Cylinder Rack
Mfr # MM-10
Zoro # G6765227
product price: $359.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$359.99
Free 30-Day Returns
Key Features
- Cylinder Holder 9 in
- Characteristics Holds Cylinders 6-9 in in Diameter. Width 24 in
- Shelf Width 13 in
- Number of Drawers or Bins 0
- Shelf Depth 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # MM-10
- Zoro # G6765227
- UPC # 810649020747
- Country of Origin United States
- Category Welding Cylinder Carts
Dimensions
Shelf Width | 13 in |
Shelf Depth | 28 in |
Compatible Cylinder Diameter (Maximum) | 9 in |
Overall Width | 20 in |
Wheel Diameter | 10 in |
Top Shelf Height | 18 in |
Compatible Cylinder Diameter (Minimum) | 6 in |
Overall Height | 36 in |
Details
Item | Running Gear With Cylinder Rack |
Cylinder Holder | 9 in |
Characteristics | Holds Cylinders 6-9 in in Diameter. Width 24 in |
Number of Drawers or Bins | 0 |
Number of Shelves | 1 |
Wheel Material | Polyolefin |
Wheel Type | Caster, Flat Free |
Features | Maximizes Maneuverability |
Number of Cylinders Held | 1 |
Product Type | Running Gear with Cylinder Rack |
Number of Wheels | 4 |
Number of Drawers | 0 |
Description
Running Gear With Cylinder Rack, Number of Shelves 1, Shelf Depth 28 in, Shelf Width 13 in, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 9 in, Wheel Type Caster, Flat Free, Compatible Cylinder Diameter (Minimum) 6 in, Features Maximizes Maneuverability, Number of Drawers 0, Number of Wheels 4, Overall Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Plasma Torch, 60A/75deg Torch/Lead, 20 ft (7-5204)
- HAKKO HAKKO T11 Chisel Soldering Tip (T11-D4)
- MILLER ELECTRIC MIG Welding Gun, 100A, 10 ft. L Cable (1770028)
- BLUE DEMON SS Arc, Welding Electrode, 3/32"x12", 5lb. (E330-332-05)
- SAFTCART Running Gear with Cylinder Rack (MC-81)
- SAFTCART Running Gear with Cylinder Rack (MM-8)
- BEST WELDS CYH-112 Gas Cylinder Holder, Steel, 12in to 13in dia, Silver/Black (900-CYH-112)
- POWERWELD Dual Cylinder Cart with Pneumatic Tires (CC2-16)
- SUMNER Double Cylinder Cart, Med Range, 14" Wheel (782439)
- POWERWELD Large Dual Cylinder Cart with Rubber Wheels (CYT-14CH)
- BLUE DEMON UNIVERSAL WELDING CART - 28-5/8H X 17W X 28L, 30 LBS (BDWA-UNIVERSAL-CART)
- Saftcart Welding Cylinder Carts