Shop All Welding Cylinder Carts
Saftcart
Running Gear with Cylinder Rack
Mfr # MC-81
Zoro # G7065362
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Holds Cylinders up to 8-1/4 in dia, Welder Platform 12 in x 17 in
- Shelf Depth 26 in
- Number of Shelves 2
- Shelf Width 12 in
- Overall Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # MC-81
- Zoro # G7065362
- UPC # 810649025438
- Country of Origin United States
- Category Welding Cylinder Carts
Dimensions
Shelf Depth | 26 in |
Shelf Width | 12 in |
Overall Width | 14 in |
Shelf Dimensions | 12 in W x 26 in D |
Wheel Diameter | 8 in |
Top Shelf Height | 16.8 in |
Overall Height | 27 in |
Compatible Cylinder Diameter (Maximum) | 8 1/4 in |
Details
Item | Running Gear With Cylinder Rack |
Characteristics | Holds Cylinders up to 8-1/4 in dia, Welder Platform 12 in x 17 in |
Number of Shelves | 2 |
Product Type | Running Gear with Cylinder Rack |
Wheel Material | Polyolefin |
Wheel Type | Caster |
Number of Cylinders Held | 1 |
Number of Wheels | 4 |
Description
Running Gear With Cylinder Rack, Number of Shelves 2, Shelf Depth 26 in, Shelf Width 12 in, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 8 1/4 in, Wheel Type Caster, Number of Wheels 4, Overall Height 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Battery Operated Soldering Iron (SI-B162)
- MILLER ELECTRIC Contact Tip, FasTip, 0.052-3/64, PK10 (223019)
- LINCOLN ELECTRIC Nozzle Extension 5" For K231 (KP2721-1)
- TILLMAN Lg Imp Lth Cape (3221L)
- SAFTCART Running Gear with Cylinder Rack (MM-10)
- SAFTCART Running Gear with Cylinder Rack (MM-8)
- BEST WELDS CYH-112 Gas Cylinder Holder, Steel, 12in to 13in dia, Silver/Black (900-CYH-112)
- MILLER ELECTRIC Running Gear, Steel (300912)
- LINCOLN ELECTRIC Cylinder Kit, Use 216,255XT, 350MP, 355M (K1702-1)
- ANTHONY CARTS Small Cart, 10in. Solid Tires, Lnr, Chain, Band (410-3N1)
- VESTIL Steel Torch Cart-Lift Eye-Fire Proof with Foam Filled Wheels, 500 lb Capacity, Yellow (CYL-EH-FP-FF)
- Saftcart Welding Cylinder Carts