Shop All Gas Cylinder Storage
Saftcart
Propane Rack, For 20 lb. Cylinder, Cap. 8
Mfr # LP-8
Zoro # G7788886
product price: $1,056.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,056.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # LP-8
- Zoro # G7788886
- UPC # 810649022086
- Country of Origin United States
- Category Gas Cylinder Storage
Details
Item | Propane Rack,For 20 lb. Cylinder,Cap. 8 |
Description
Propane Rack,For 20 lb. Cylinder,Cap. 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Reading/Wrking Glss, +2.75, Clear, Plycrbnt (250-27-0027)
- MCR SAFETY Welding Leather Glove, Gauntlet, XL, PK12 (4955XL)
- TINGLEY Cold Gear Type O Overall, L (O28223C)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-483)
- SAFTCART Propane Cage, 48" W x36" D x70" H, 285 lb. (SPC-16)
- SAFTCART Med Gas Cart, Horizontal, 27"Wx78"H, 246 lb. (MDE-50HS)
- SAFTCART Propane Cage, 33" W x 36" Dx39" H, 135 lb. (SPC-4)
- SAFTCART Storage Cage, w/Firewall, 32"W x 42"D x 85"H (STS-12FW-2)
- SAFTCART Propane Rack, 33" W x32" D x72" H, 230 lb. (LP-12)
- SAFTCART Short Cylinder Stand, 18" W x36" H, 14 lb. (260-1S)
- VESTIL Yellow Cylinder Storage Cabinet 16 Cylinder Capacity (CYL-LP-16-CA)
- Saftcart Gas Cylinder Storage