Shop All Cylinder Trucks
Saftcart
Medical Gas Cart, 12 Cylinder., 21"Wx21"H, 27 lb.
Mfr # MDE-12S
Zoro # G7788831
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Front: Acura RSX 06-02; Honda Civic 05-93, Civic del Sol 97-94, Fit 08-07
- Product Type Medical Gas Cart,12 Cyl.,21"Wx21"H,27 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # MDE-12S
- Zoro # G7788831
- UPC # 810649021126
- Country of Origin United States
- Category Cylinder Trucks
Details
Item | Medical Gas Cart,12 Cyl.,21"Wx21"H,27 lb |
For Use With | Front: Acura RSX 06-02; Honda Civic 05-93, Civic del Sol 97-94, Fit 08-07 |
Product Type | Medical Gas Cart,12 Cyl.,21"Wx21"H,27 lb |
Description
Medical Gas Cart,12 Cyl.,21"Wx21"H,27 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L, Gauge (63S3L16-48.75)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 ", 280 lb. (1ZTJ1)
- US CARGO CONTROL 2" x 50' Blue Winch Strap with Flat Hook (250FH-B)
- VESTIL Davit Crane, 2,000 lb Capacity, 51.25 in to 87.25 in Reach, 59-1/2 in to 106-1/2 in Lift Range (WTJ-20-4-DC)
- SAFTCART Cylinder Truck, 1 Cylinder, 400 lb. (750-10)
- SAFTCART Magnet Cart, w/Rotacasters (MAG-2-3RC)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 200 lb. (810-6)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (552-16)
- SAFTCART Cylinder Truck, 1 Cylinder, 800 lb. (7-900-4P)
- SAFTCART Cylinder Truck, 2 Cylinder, 400 lb. (613-10-FW)
- LITTLE GIANT Gas Cylinder Truck, 8 Cylinder Capacity (GST88PH)
- Saftcart Hand Trucks & Dollies