Shop All Cylinder Trucks
Saftcart
Magnet Cart, w/Rotacasters
Mfr # MAG-2-3RC
Zoro # G7788789
product price: $1,768.99
/ea
Free Shipping & Returns
$1,768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 52 in
- Overall Width 19 in
- Color Green
- Load Capacity 800 lb
- Wheel Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # MAG-2-3RC
- Zoro # G7788789
- UPC # 810649022055
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 52 in |
Overall Width | 19 in |
Wheel Diameter | 10 in |
Max. Tank Dia. Oxygen | 9 1/2 in |
Overall Depth | 17 in |
Wheel Width | 2 1/2 in |
Handle Height | 53 in |
Max. Tank Dia. Acetylene | 9 1/2 in |
Axle Dia. | 3/4 in |
Overall Height - Cylinder Lowered | 52 in |
Overall HxWxD | 52 in x 19 in x 17 in |
Securing Mechanism Height | 31 in |
Axle-Mounted Wheel Width | 2 1/2 in |
Overall Height - Cylinder Raised | 62 in |
For Maximum Container Diameter | 9 1/2 in |
Axle-Mounted Wheel Dia. | 10 in |
Deck Height | 1/2 in |
For Maximum Cylinder Diameter | 9 1/2 in |
Description
2, Overall Height 52 in, Overall Width 19 in, Overall Depth 17 in, Load Capacity 800 lb, Securing Mechanism Magnetic, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Solid, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 10 in, Handle Type Dual, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff With Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Flat Back, Frame Material Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 83 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (WA053214PSU)
- GLOBAL INDUSTRIAL Deluxe Small 2 Shelf Plastic Utility & Service Cart 5 Rubber Casters, 40L x 17W x 33H (242080)
- LOOS Fork End, 304 SS, Cable Size 5/16 (MS20667-10)
- US CARGO CONTROL 3" x 27' Green Ratchet Strap w/ Flat Hooks (7527FH-GRN)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 250 lb. (935-8S)
- SAFTCART Cylinder Truck, 2 Cylinder, 800 lb. (821-10)
- SAFTCART Cylinder Trolley, 38 In. H, 100 lb. (MDE-6X)
- SAFTCART Cylinder Trolley, 34 In. W, 2400 lb. (MDE-24)
- SAFTCART Cylinder Truck, 1 Cylinder, 890 lb. (LCT-12-6)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (552-16FW)
- VESTIL Yellow Welding Cylinder Hand Truck Molded Rubber Wheel 150 lb Capacity (CYHT-1)
- Saftcart Hand Trucks & Dollies