Shop All Welding Cylinder Carts
Saftcart
Inverter Cart, Holds 2 Cylinder
Mfr # IV-2
Zoro # G6411045
product price: $961.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$961.99
Free 30-Day Returns
Key Features
- Material Steel
- Cylinder Holder (2) Included
- Number of Shelves 2
- Characteristics 29 in W x 33 in H, Holds (2) Cylinders 19 in dia
- Shelf Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # IV-2
- Zoro # G6411045
- UPC # 810649020716
- Country of Origin United States
- Category Welding Cylinder Carts
Dimensions
Shelf Depth | 14 in |
Shelf Width | 30 in |
Overall Height | 33 in |
Overall Width | 30 in |
Compatible Cylinder Diameter (Maximum) | 9 1/2 in |
Top Shelf Height | 24 in |
Details
Item | Running Gear With Cylinder Rack |
Material | Steel |
Cylinder Holder | (2) Included |
Number of Shelves | 2 |
Characteristics | 29 in W x 33 in H, Holds (2) Cylinders 19 in dia |
Number of Cylinders Held | 2 |
Product Type | Running Gear with Cylinder Rack |
Features | Suited to Accommodate Big Wire Reels |
Wheel Type | Caster, Flat Free |
Frame Material | Steel |
Description
Running Gear With Cylinder Rack, Number of Shelves 2, Shelf Depth 14 in, Shelf Width 30 in, Number of Cylinders Held 2, Compatible Cylinder Diameter (Maximum) 9 1/2 in, Wheel Type Caster, Flat Free, Features Suited to Accommodate Big Wire Reels, Frame Material Steel, Overall Height 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Gasless Flux Core, Weld Wire, .035, 10lb. (E71T11-035-10)
- TECHFLEX Hot Knife Cutting Tool, Hand Held (HKH0.00BK)
- POWERWELD Victor Style MD Cutting Attachment (PW1350)
- STEINER Welding Screens, 6 ft H, 10 ft W, Black (536-6X10)
- SAFTCART Running Gear with Cylinder Rack (MC-81)
- SAFTCART Running Gear with Cylinder Rack (MM-8)
- SAFTCART Running Gear with Cylinder Rack (MM-10)
- ANTHONY CARTS Small Cart, 10in. Solid Tires, Lnr, Chain, Band (410-3N1)
- POWERWELD Large Dual Cylinder Cart with Rubber Wheels (CYT-14CH)
- LINCOLN ELECTRIC Utility Cart (K520-1)
- SAF-T-CART Dual Cylinder Cart Welding Cart, 400 lb. Load Capacity (401-14)
- Saftcart Welding Cylinder Carts