Shop All Welding Cylinder Carts
Saftcart
Inverter Cart, Holds 1 Cylinder, Steel
Mfr # IV-1
Zoro # G2127785
product price: $988.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$988.99
Free 30-Day Returns
Key Features
- Material Steel
- Characteristics Holds Cylinders 9-1/2 in dia
- Number of Drawers or Bins 0
- Application Accommodates Practically All Inverters and Carries A Single High-Pressure Cylinder
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # IV-1
- Zoro # G2127785
- UPC # 810649020709
- Country of Origin United States
- Category Welding Cylinder Carts
Dimensions
Shelf Width | 19 in |
Shelf Depth | 25 in |
Overall Height | 40 in |
Compatible Cylinder Diameter (Maximum) | 9 1/2 in |
Overall Width | 21 in |
Top Shelf Height | 21 in |
Wheel Diameter | 8 in |
Details
Item | Running Gear With Cylinder Rack |
Material | Steel |
Characteristics | Holds Cylinders 9-1/2 in dia |
Number of Drawers or Bins | 0 |
Application | Accommodates Practically All Inverters and Carries A Single High-Pressure Cylinder |
Number of Shelves | 2 |
Features | Accommodates Practically All Inverters and Carries a Single High-Pressure Cylinder |
Number of Wheels | 4 |
Wheel Type | Caster, Flat Free |
Frame Material | Steel |
Number of Cylinders Held | 1 |
Number of Drawers | 0 |
Product Type | Inverter Cart |
Description
Running Gear With Cylinder Rack, Number of Shelves 2, Shelf Depth 25 in, Shelf Width 19 in, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 9 1/2 in, Wheel Type Caster, Flat Free, Features Accommodates Practically All Inverters and Carries a Single High-Pressure Cylinder, Frame Material Steel, Number of Drawers 0, Number of Wheels 4, Overall Height 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Stick Electrode, E8018-C1 H4R, 5/32", 50 lb (ED030878)
- FIREPOWER Solder, Rosin Flux Core, 40/60, 3/32"X1/4 Lb (FPW1423-1112)
- RADNOR Contact Tip, 0.062, Bernard, Standard, PK25 (RAD64002775)
- CHEMTRONICS Desoldering Wick, 25 ft., 7, Copper, Rosin (7-25L)
- SAFTCART Running Gear with Cylinder Rack (MM-8)
- SAFTCART Running Gear with Cylinder Rack (MC-81)
- SAFTCART Running Gear with Cylinder Rack (MM-10)
- SAF-T-CART Dual Cylinder Delivery Truck, Semi-Automatic Wheels (750-20)
- POWERWELD Dual Cylinder Cart with Pneumatic Tires (CC2-16)
- SUMNER Sgl Cylinder Cart, 10" Wheel, 500 lb. Cap (782385)
- METAL MAN Medium Cylinder Cart (CCMD)
- Saftcart Welding Cylinder Carts