Shop All Hand Trucks
Saftcart
General Purpose Hand Truck, 19 In. W
Mfr # 701
Zoro # G3480111
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 49 in
- Overall Width 19 in
- Material Steel
- Color Green
- Load Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saftcart
- MFR # 701
- Zoro # G3480111
- UPC # 810649020327
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 49 in |
Overall Width | 19 in |
Wheel Diameter | 10 in |
Wheel Width | 2 3/4 in |
Noseplate Depth | 10 in |
Noseplate Width | 14 in |
Overall Depth | 20 in |
Nose Plate Width | 14 in |
Nose Plate Depth | 10 in |
Overall HxWxD | 49 in x 19 in x 20 in |
Axle-Mounted Wheel Width | 2 3/4 in |
Maximum Stack Height | 48 in |
Axle-Mounted Wheel Dia. | 10 in |
Handle Height | 49 in |
Axle Dia. | 5/8 in |
Nose Plate WxD | 14 in x 10 in |
Description
Standard Steel General Purpose Hand Truck, Load Capacity 400 lb, Overall Depth 20 in, Overall Height 49 in, Overall Width 19 in, Nose Plate Depth 10 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Continuous Frame Single Pin, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Semipneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERS WHEELS & INDUSTRIAL HANDLING Albion Institutional Caster - Rigid 3-1/2in Diameter 300 Lb. Cap. - (DCXS03X31-R)
- HYTROL CONVEYORS Hytrol® 5 Ft. - 16"W - 1.9" Dia. Galvanized Rollers - 13" Between Rails - 3" Roller Centers (5FT-19GSR-13-3)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (4JX78)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112246-D3)
- SAFTCART Cart Hand Truck, 19" W x 22" H, 39 lb., Grn (702-10)
- U-LINE Uline GWK-1043-LW H-1043; H-1366; H-1193 & H-1484 Load Wheel Kit for Manual Pallet Jack - Black (GWK-1043-LW)
- ZORO SELECT Folding Hand Truck, Load Cap 200 Lb (40665)
- DAYTON Vending Hand Truck, 1200 lb., 60in (4XKJ2)
- MAGLINER Appliance Truck, 4th Wheel Attachment (HDARB5CM1EC11RLS)
- MAGLINER Modular Hand Truck, Loop Handle, 500 lb (HMK119UA4)
- GLOBAL INDUSTRIAL Folding Hand Cart, 275 Lb. Capacity (241301)
- Saftcart Hand Trucks