Shop All Cylinder Trucks
Saftcart
Cylinder Truck, 6 Cylinder, 2800 lb.
Mfr # CT-6
Zoro # G9809685
product price: $1,510.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$1,510.99
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Width 53 in
- Material Steel
- Color Green
- Load Capacity 2,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # CT-6
- Zoro # G9809685
- UPC # 810649020815
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 34 in |
Overall Width | 53 in |
Wheel Diameter | 6 in |
Overall Depth | 48 in |
Max. Tank Dia. Oxygen | 9 1/2 in |
Wheel Width | 2 in |
Base Plate Dimensions | 29 x 10 in |
Caster Width | 2 in |
Handle Height | 34 in |
Caster Wheel Width | 2 in |
Deck Height | 9 1/2 in |
Overall LxWxH | 34 in x 53 in x 48 in |
Nose Plate Width | 29 in |
Nose Plate Depth | 10 in |
Caster Wheel Dia. | 6 in |
Axle-Mounted Wheel Width | 2 in |
Description
Vertical Standard Cylinder Cart, Load Capacity 2,800 lb, Cylinder Capacity 6, Nose Plate Type Solid Straight, Nose Plate Width 29 in, Nose Plate Depth 10 in, Cylinder Storage Orientation Vertical, Includes Firewall No, Caster Wheel Dia. 6 in, Caster/Wheel Configuration (4) Swivel, Overall Depth 48 in, Overall Width 53 in, Overall Height 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 1000 lb. (2MPT9)
- CASTERHQ 1 Piece, 1/2"x2-7/8" Zerk AXLE And NUT, Caster Hardware, Heavy (AZ50-288)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A1E20B4C2P6)
- ZORO SELECT Tilt Truck, Heavy-Duty, 5/8 cu. yd., White (5/8CU-HD WHITE)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 250 lb. (935-8S)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (860-14)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 1000 lb. (554-30FW)
- SAFTCART Cylinder Truck, 1 Cylinder, 5800 lb. (EZ LOAD-4L)
- SAFTCART Cylinder Truck, 2 Cylinder, 400 lb. (750-20)
- SAFTCART Cylinder Truck, 1 Cylinder, 800 lb. (7-900-4P)
- LITTLE GIANT Gas Cylinder Truck, 8 Cylinder Capacity (GST88PH)
- Saftcart Hand Trucks & Dollies