Shop All Cylinder Trucks
Saftcart
Cylinder Truck, 2 Cylinder, 400 lb.
Mfr # 750-20
Zoro # G6477107
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$391.99
Free 30-Day Returns
Key Features
- Overall Height 49 in
- Overall Width 20 in
- Material Steel
- Color Green
- Load Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saftcart
- MFR # 750-20
- Zoro # G6477107
- UPC # 810649020006
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 49 in |
Overall Width | 20 in |
Wheel Diameter | 10 in |
Wheel Width | 2 3/4 in |
Max. Tank Dia. Oxygen | 9 1/2 in |
Overall Depth | 9 1/2 in |
Base Plate Dimensions | 9 x 17 in |
Width | 20" |
Handle Height | 49 in |
Height | 49 in |
Axle Dia. | 5/8 in |
Axle-Mounted Wheel Dia. | 10 in |
Overall Height - Cylinder Raised | 62 in |
Overall Height - Cylinder Lowered | 49 in |
Nose Plate Width | 17 in |
Securing Mechanism Height | 31 in |
Deck Height | 1/2 in |
Axle-Mounted Wheel Width | 2 3/4 in |
Overall HxWxD | 49 in x 20 in x 9 1/2 in |
For Maximum Container Diameter | 9 1/2 in |
Nose Plate Depth | 9 in |
For Maximum Cylinder Diameter | 9 1/2 in |
Nose Plate WxD | 9 in x 17 in |
Description
2, Overall Height 49 in, Overall Width 20 in, Overall Depth 9 1/2 in, Load Capacity 400 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Semipneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 10 in, Handle Type Dual, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Sawtooth, ., 3-1/2" Hub L (53CM58)
- MIBRO GROUP ROPE NYLON TWISTED WT 3/8 X 100 FT (448971)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 1" x 16' - 2-ply (EE2-901-16-T4)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP1936A8 A9-14 B1 C2 P1)
- SAFTCART Cylinder Cart, Powder Coated, Steel (871-16FW-LE)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 250 lb. (935-8S)
- SAFTCART Cylinder Truck, 2 Cylinder, 400 lb. (822-10)
- SAFTCART Cylinder Trolley, 250 lb., 35 In. H (MDE-4)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (402-16FW)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (552-16FW)
- SAFTCART Cylinder Trolley, 21 In. W, 250 lb. (MDE-6)
- Saftcart Hand Trucks & Dollies