Shop All Cylinder Trucks
Saftcart
Cylinder Truck, 2 Cylinder, 400 lb.
Mfr # 613-10-FW
Zoro # G9809667
product price: $750.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$750.99
Free 30-Day Returns
Key Features
- Overall Height 62 in
- Overall Width 19 in
- Material Steel
- Color Green
- Load Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # 613-10-FW
- Zoro # G9809667
- UPC # 810649020990
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 62 in |
Overall Width | 19 in |
Wheel Diameter | 10 in |
Tool Tray Width | 12 in |
Base Plate Dimensions | 13 x 12 in, 13 x 9 in |
Tool Tray Height | 26 in |
Overall Depth | 12 1/2 in |
Wheel Width | 2 3/4 in |
Max. Tank Dia. Oxygen | 9 1/2 in |
Max. Tank Dia. Acetylene | 12 1/2 in |
Width | 22" |
Height | 62 in |
Handle Height | 50 in |
Overall HxWxD | 62 in x 19 in x 12 1/2 in |
Axle-Mounted Wheel Dia. | 10 in |
For Maximum Container Diameter | 9 1/2 in, 10 in |
Nose Plate Width | 10 in |
Nose Plate Depth | 10 in |
Deck Height | 1/2 in |
Overall Height - Cylinder Raised | 62 in |
Axle Dia. | 5/8 in |
Axle-Mounted Wheel Width | 2 3/4 in |
Securing Mechanism Height | 27 in |
Overall Height - Cylinder Lowered | 62 in |
Nose Plate WxD | 10 in x 10 in |
For Maximum Cylinder Diameter | 9 1/2 in, 10 in |
Description
2, Overall Height 62 in, Overall Width 19 in, Overall Depth 12 1/2 in, Load Capacity 400 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Semipneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 10 in, Handle Type Continuous Frame Flow-Back, Includes Firewall Yes, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Gate, Gray, 1 to 12 ft. Opening W (XLECO 1265)
- LIFT-ALL Sling Hook, Steel, 8400 lb., Yellow, Painted (DCH3)
- VESTIL Link Arm (07-016-018)
- PIONEER Snubber Springs, Snubber Spring 8"Lg. X (A19)
- SAFTCART Cylinder Truck, 2 Cylinder, 400 lb. (403-20FW)
- SAFTCART Cabinet Cart 35" W x 62" H, 115 lb. (1324 IIE-FW)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (860-14)
- SAFTCART Cylinder Truck, 2 Cylinder, 800 lb. (821-10)
- SAFTCART Cylinder Trolley, 38 In. H, 100 lb. (MDE-6X)
- SAFTCART Medical Gas Cart, 12 Cylinder., 21"Wx21"H, 27 lb. (MDE-12S)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (863-20)
- Saftcart Hand Trucks & Dollies