Shop All Cylinder Trucks
Saftcart
Cylinder Truck, 2 Cylinder, 400 lb.
Mfr # 403-20FW
Zoro # G9809651
product price: $842.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$842.99
Free 30-Day Returns
Key Features
- Overall Height 62 in
- Overall Width 34 in
- Material Steel
- Color Green
- Load Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # 403-20FW
- Zoro # G9809651
- UPC # 810649020907
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 62 in |
Overall Width | 34 in |
Wheel Diameter | 20 in |
Max. Tank Dia. Oxygen | 9 1/2 in |
Base Plate Dimensions | 13 x 24 in |
Overall Depth | 12 1/2 in |
Tool Tray Height | 31 in |
Max. Tank Dia. Acetylene | 9 1/2 in |
Wheel Width | 3 in |
Tool Tray Width | 23 7/8 in |
Width | 33" |
Height | 62 in |
Handle Height | 46 in |
Axle Dia. | 3/4 in |
Axle-Mounted Wheel Dia. | 20 in |
Nose Plate Width | 24 in |
Axle-Mounted Wheel Width | 2 1/2 in |
For Maximum Container Diameter | 12 1/2 in |
Overall Height - Cylinder Lowered | 62 in |
Nose Plate Depth | 13 in |
Overall Height - Cylinder Raised | 62 in |
Securing Mechanism Height | 30 in |
Overall HxWxD | 62 in x 34 in x 12 1/2 in |
Deck Height | 1/2 in |
For Maximum Cylinder Diameter | 12 1/2 in |
Nose Plate WxD | 13 in x 24 in |
Description
2, Overall Height 62 in, Overall Width 34 in, Overall Depth 12 1/2 in, Load Capacity 400 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Flat-Free, Axle-Mounted Wheel/Tread Material Steel, Axle-Mounted Wheel Dia. 20 in, Handle Type Continuous Frame Flow-Back, Includes Firewall Yes, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Profile Machine Guard (1GUD9)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP152424SL)
- GLOBAL EQUIPMENT Global Industrial„¢ Heavy Duty Rotating Drum Cradle with Wood Handles & Steel Wheels (RDC-1000-5SS)
- VESTIL Steel Dollies SDOL-2 - Set of 2 - 1000 Lb. Capacity per Set (SDOL-2)
- SAFTCART Cylinder Truck, 1 Cylinder, 400 lb. (750-10)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 1000 lb. (554-30FW)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (600-10)
- SAFTCART Cylinder Truck, 1 Cylinder, 5800 lb. (EZ LOAD-4L)
- SAFTCART Cylinder Truck, 1 Cylinder, 800 lb. (7-900-4P)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (871-16)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (552-16FW)
- Saftcart Hand Trucks & Dollies