Shop All Cylinder Trucks
Saftcart
Cylinder Truck, 2 Cylinder, 250 lb.
Mfr # 820-8
Zoro # G7249864
product price: $209.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$209.99
Free 30-Day Returns
Key Features
- Overall Height 45 in
- Overall Width 25 in
- Material Steel
- Color Green
- Load Capacity 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # 820-8
- Zoro # G7249864
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 45 in |
Overall Width | 25 in |
Wheel Diameter | 8 in |
Overall Depth | 6 1/2 in |
Tool Tray Height | 25 1/2 in |
Tool Tray Width | 19 in |
Max. Tank Dia. Oxygen | 7 3/4 in |
Wheel Width | 2 in |
Base Plate Dimensions | 10 x 19 in |
Max. Tank Dia. Acetylene | 6 1/2 in |
Handle Height | 45 in |
Width | 25" |
Height | 45 in |
Overall Height - Cylinder Raised | 45 in |
Securing Mechanism Height | 24 in |
Axle-Mounted Wheel Dia. | 8 in |
Axle-Mounted Wheel Width | 1 3/4 in |
Nose Plate Depth | 10 in |
Overall HxWxD | 45 in x 25 in x 6 1/2 in |
Nose Plate Width | 19 in |
Deck Height | 1/2 in |
Axle Dia. | 1/2 in |
Overall Height - Cylinder Lowered | 45 in |
For Maximum Container Diameter | 9 1/2 in |
For Maximum Cylinder Diameter | 9 1/2 in |
Nose Plate WxD | 10 in x 19 in |
Description
2, Overall Height 45 in, Overall Width 25 in, Overall Depth 6 1/2 in, Load Capacity 250 lb, Securing Mechanism Perma Clamp, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Semipneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 8 in, Handle Type Continuous Frame Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-RITE Lift-Rite GWK-L504W-LW L50 4 Way Load Wheel Kit for Manual Pallet Jack - Steel (GWK-L504W-LW)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 11 ft L, 13200 lb Cap (EN150X11)
- IDEAL WAREHOUSE INNOVATIONS Pyramid Rubber Chock W/ U-Hook, WC-5810 (60-7206)
- MARASTAR Hand Truck Wheel, 5/8in Bore Dia, Centered (40N432)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (552-16)
- SAFTCART Cabinet Cart 35" W x 62" H, 115 lb. (1324 IIE-FW)
- SAFTCART Cylinder Truck, 2 Cylinder, 800 lb. (821-10)
- SAFTCART Cylinder Truck, 1 Cylinder, 800 lb. (7-900-4P)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (403-20)
- SAFTCART Cylinder Truck, 1 Cylinder, 5800 lb. (EZ LOAD-4L)
- ZORO SELECT Cylinder Truck, 1 Cylinder, 800 lb. (19G945)
- Saftcart Hand Trucks & Dollies