Shop All Cylinder Trucks
Saftcart
Cylinder Truck, 1 Cylinder, 800 lb.
Mfr # 7-900-4P
Zoro # G7085671
product price: $446.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$446.99
Free 30-Day Returns
Key Features
- Overall Height 55 in
- Overall Width 29 in
- Material Steel
- Color Green
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # 7-900-4P
- Zoro # G7085671
- UPC # 810649020372
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 55 in |
Overall Width | 29 in |
Wheel Diameter | 12 in |
Wheel Width | 4 in |
Max. Tank Dia. Oxygen | 30 in |
Width | 29" |
Handle Height | 55 in |
Height | 55 in |
Overall HxWxD | 55 in x 29 in |
Securing Mechanism Height | 40 in |
Overall Height - Cylinder Raised | 62 in |
Deck Height | 1/2 in |
Axle-Mounted Wheel Width | 4 in |
Axle Dia. | 3/4 in |
For Maximum Container Diameter | 30 in |
Axle-Mounted Wheel Dia. | 12 in |
Overall Height - Cylinder Lowered | 55 in |
For Maximum Cylinder Diameter | 30 in |
Description
1, Overall Height 55 in, Overall Width 29 in, Load Capacity 800 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Pneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 12 in, Handle Type Dual, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back, Frame Material Steel, Overall HxWxD 55 in x 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Proof Coil Chain, Natural, 20 ft. L, 800 lb (34RY87)
- DAYTON Lever Chain Hoist, 550 lb Load Capacity, 5 ft Hoist Lift, 13/16 in Hook Opening (5YGF5)
- METRO Wire Cart, 24 In. W, 48 In. L, Chrome (4W656)
- PEERLESS CHAIN 1/8" (4MM) LL G30 HDG 500'/PL, H0110-0215 (H0110-0215)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (402-16FW)
- SAFTCART Medical Cart, (4) Casters, Lockable Top (MDE-24-T)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (1324 IIE)
- SAFTCART Cabinet Cart 35" W x 62" H, 115 lb. (1324 IIE-FW)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 200 lb. (810-6)
- SAFTCART Cylinder Truck, 2 Cylinder, 890 lb. (730-12)
- VESTIL Cylinder Tilt Back Hand Truck, 250 lb. (CYHT-2)
- Saftcart Hand Trucks & Dollies