Shop All Cylinder Trucks
Saftcart
Cylinder Truck, 1 Cylinder, 5800 lb.
Mfr # EZ LOAD-4L
Zoro # G2338695
original price:
$1,077.07
4% off
new price: $1,026.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,026.99
Free 30-Day Returns
Key Features
- Overall Height 41 in
- Overall Width 28 in
- Material Steel
- Color Green
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # EZ LOAD-4L
- Zoro # G2338695
- UPC # 810649021010
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 41 in |
Overall Width | 28 in |
Wheel Diameter | 10 in |
Wheel Width | 3 in |
Max. Tank Dia. Oxygen | 20 in |
Handle Height | 48 in |
Overall Depth | 33 in |
Caster Width | 2 in |
Overall LxWxH | 41 in x 28 in x 33 in |
Deck Height | 20 in |
Axle Dia. | 3/4 in |
Axle-Mounted Wheel Width | 2 1/2 in |
Caster Wheel Dia. | 6 in |
Caster Wheel Width | 2 in |
Axle-Mounted Wheel Dia. | 10 in |
Description
Three-Wheel Vertical Liquid Gas Cylinder Cart, Load Capacity 1,000 lb, Cylinder Capacity 1, Cylinder Storage Orientation Vertical, Includes Firewall No, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Solid, Caster Wheel Dia. 6 in, Caster/Wheel Configuration (1) Swivel, (2) Axle-Mounted, Overall Depth 33 in, Overall Width 28 in, Overall Height 41 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 10BF (KG10 VO)
- ALL GEAR Twisted Handline, 3 Strand, 1/2" x 600ft (AGPD12600)
- VESTIL Low Profile Rack Guard (NPG4-24)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (L-3022-28PT)
- SAFTCART Eight Cylinder Cart, 63" W x34" H, 145 lb. (CT-8)
- SAFTCART Cylinder Truck, 1 Cylinder, 890 lb. (LCT-12-6)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (861-16)
- SAFTCART Cylinder Cart, Powder Coated, Steel (871-16FW-LE)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (870-14)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (600-10)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 200 lb. (810-6)
- Saftcart Hand Trucks & Dollies