Shop All Cylinder Trucks
Saftcart
Cylinder Truck, 1 Cylinder, 250 lb.
Mfr # 250-0
Zoro # G3288521
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 49 in
- Overall Width 18 in
- Material Steel
- Color Green
- Load Capacity 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # 250-0
- Zoro # G3288521
- UPC # 810649020303
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 49 in |
Overall Width | 18 in |
Wheel Diameter | 8 in |
Max. Tank Dia. Oxygen | 9 1/2 in |
Wheel Width | 1 3/4 in |
Base Plate Dimensions | 14 x 6 in |
Height | 49 in |
Width | 18" |
Handle Height | 49 in |
Overall Depth | 6 in |
For Maximum Container Diameter | 9 1/2 in |
Overall HxWxD | 49 in x 18 in x 6 in |
Axle-Mounted Wheel Width | 1 3/4 in |
Nose Plate Depth | 6 in |
Overall Height - Cylinder Raised | 49 in |
Axle-Mounted Wheel Dia. | 8 in |
Nose Plate Width | 14 in |
Overall Height - Cylinder Lowered | 49 in |
Securing Mechanism Height | 28 in |
Axle Dia. | 1/2 in |
Deck Height | 1/2 in |
For Maximum Cylinder Diameter | 9 1/2 in |
Nose Plate WxD | 6 in x 14 in |
Description
1, Overall Height 49 in, Overall Width 18 in, Overall Depth 6 in, Load Capacity 250 lb, Securing Mechanism Strap, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Semipneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 8 in, Handle Type Continuous Frame Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR 3" X 13 1/8" End Shaft, CE6B (CE6B)
- EGA PRODUCTS Safety Swing Gate, Fits 24"-40" Opening, Self Closing, Finish: Galvanized (SCG-W-G)
- KFI Bobcat UTV Winch Mount (100850)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 5 ft L, 2600 lb Cap (EN30X5)
- SAFTCART Cylinder Truck, 2 Cylinder, 890 lb. (730-12)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (871-16)
- SAFTCART Cylinder Truck, 2 Cylinder, 800 lb. (821-10)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (863-20)
- SAFTCART Cylinder Trolley, 34 In. W, 2400 lb. (MDE-24)
- SAFTCART Cylinder Truck, 1 Cylinder, 890 lb. (LCT-12-6)
- VESTIL Blue Economy Portable Cylinder Lifter 500lb Capacity Pneumatic Wheel (CYL-D-1-PN)
- Saftcart Cylinder Trucks