Shop All Cylinder Trucks
Saftcart
Cylinder Trolley, 250 lb., 35 In. H
Mfr # MDE-4
Zoro # G1713661
original price:
$281.71
7% off
new price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Width 12 in
- Material Steel
- Color Green
- Load Capacity 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # MDE-4
- Zoro # G1713661
- UPC # 810649020198
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 35 in |
Overall Width | 12 in |
Wheel Diameter | 8" |
Wheel Width | 2" |
Overall Depth | 15 in |
Max. Tank Dia. Oxygen | 4-1/2" |
Handle Height | 35 in |
Caster Dia. | 8" |
For Max. Tank Dia. | 4 1/2 in |
Overall LxWxH | 15 in x 12 in x 35 in |
Axle-Mounted Wheel Width | 1 in |
Axle-Mounted Wheel Dia. | 8 in |
Description
Two-Wheel Tilt-Back Vertical Medical Cylinder Cart, Load Capacity 250 lb, Cylinder Capacity 4, Cylinder Storage Orientation Vertical, For Max. Tank Dia. 4 1/2 in, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Semipneumatic, Caster/Wheel Configuration (2) Axle-Mounted, Overall Depth 15 in, Overall Width 12 in, Overall Height 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 20 ft L, 2 in W, Polyester, Silver (EE2802TTX20)
- LOOS Wire Rope Sleeve, 1/16 In, 304 SS (SL11-2)
- HANDI RAMP Alum Sectional Threshold Ramp 34"x 27-1/2" w/5" Rise, 700 lb. capacity (THRESH5/TMER5)
- FAIRBANKS Phenolic Wheels, 5"x2" (1725-RB/S6H)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (860-14)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (402-16FW)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 200 lb. (810-6)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (552-16)
- SAFTCART Cylinder Truck, 2 Cylinder, 400 lb. (403-20FW)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (552-16FW)
- VESTIL Red Cylinder Tilt Back Hand Truck Mold-on-Rubber Wheel 350 lb Capacity (CYHT-350)
- Saftcart Hand Trucks & Dollies