Shop All Cylinder Trucks
Saftcart
Cylinder Trolley, 2400 lb., 37 In. H
Mfr # MDE-12
Zoro # G3278764
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Width 21 in
- Material Steel
- Color Green
- Load Capacity 2,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # MDE-12
- Zoro # G3278764
- UPC # 810649020211
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 35 in |
Overall Width | 21 in |
Wheel Diameter | 4" |
Caster Dia. | 4" |
Handle Height | 37 in |
Overall Depth | 23 1/2 in |
Max. Tank Dia. Oxygen | 4-1/2" |
Wheel Width | 2" |
Caster Width | 2 in |
Caster Wheel Width | 2 in |
Overall LxWxH | 23 1/2 in x 21 in x 35 in |
Caster Mounting Plate Size | 4 in x 4 1/2 in |
For Max. Tank Dia. | 4 1/2 in |
Caster Wheel Dia. | 4 in |
Caster Mounting Height | 6 in |
Description
Four-Wheel Vertical Medical Cylinder Cart, Load Capacity 2,400 lb, Cylinder Capacity 12, Cylinder Storage Orientation Vertical, For Max. Tank Dia. 4 1/2 in, Caster Wheel Dia. 4 in, Caster Wheel Type Standard, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Overall Depth 23 1/2 in, Overall Width 21 in, Overall Height 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB400236)
- ZORO SELECT Swivel Plate Caster, Phenolic, 4 in., 800 lb. (1NUZ7)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUN8)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-3060-4-3K-95)
- SAFTCART Cylinder Truck, 2 Cylinder, 400 lb. (403-20FW)
- SAFTCART Cylinder Truck, 2 Cylinder, 800 lb. (821-10)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (863-20)
- SAFTCART Cylinder Trolley, 250 lb., 35 In. H (MDE-4)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (503-20)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 250 lb. (935-8S)
- LITTLE GIANT Gas Cylinder Truck, 6 Cylinder Capacity (GST68PH)
- Saftcart Hand Trucks & Dollies