Shop All Cylinder Trucks
Saftcart
Cylinder Trolley, 17-3/4 In. W, 2400 lb.
Mfr # MM6-36
Zoro # G7194686
product price: $830.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$830.99
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Width 35 in
- Material Steel
- Color Green
- Load Capacity 2,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # MM6-36
- Zoro # G7194686
- UPC # 810649020280
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 38 in |
Overall Width | 35 in |
Wheel Diameter | 4" |
Handle Height | 38 in |
Wheel Width | 2" |
Caster Dia. | 4" |
Max. Tank Dia. Oxygen | 3-1/4" |
Overall Depth | 38 3/4 in |
Caster Width | 2 in |
Caster Wheel Dia. | 4 in |
For Max. Tank Dia. | 3 1/4 in |
Caster Wheel Width | 2 in |
Caster Mounting Height | 6 in |
Caster Mounting Plate Size | 4 in x 4 1/2 in |
Overall LxWxH | 39 in x 35 in x 38 in |
Description
Four-Wheel Vertical Medical Cylinder Cart, Load Capacity 2,400 lb, Cylinder Capacity 36, Cylinder Storage Orientation Vertical, For Max. Tank Dia. 3 1/4 in, Caster Wheel Dia. 4 in, Caster Wheel Type Standard, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Overall Depth 38 3/4 in, Overall Width 35 in, Overall Height 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 52BF (S52)
- GLEASON REEL Jib Kit, Bench, 3 ft. Fixed x 4 ft. Rail (W3F-030400)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb. (32J881)
- US CARGO CONTROL 1/4" Lever Binder (CB130)
- SAFTCART Cylinder Cart, Powder Coated, Steel (871-16FW-LE)
- SAFTCART Cylinder Trolley, 250 lb., 35 In. H (MDE-4)
- SAFTCART Cylinder Truck, 2 Cylinder, 780 lb. (552-16H-FW)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (600-10)
- SAFTCART Medical Gas Cart, 36 Cylinder., 49"Wx21"H, 55 lb. (MDE-36S)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (552-16)
- SAFTCART Medical Gas Cart, 12 Cylinder., 21"Wx21"H, 27 lb. (MDE-12S)
- Saftcart Cylinder Trucks