Shop All Cylinder Trucks
Saftcart
Cylinder Cart, Powder Coated, Steel
Mfr # 871-16FW-LE
Zoro # G2153527
product price: $793.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$793.99
Free 30-Day Returns
Key Features
- Overall Height 44 in
- Overall Width 34 in
- Material Steel
- Color Green
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # 871-16FW-LE
- Zoro # G2153527
- UPC # 810649021027
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 44 in |
Overall Width | 34 in |
Wheel Diameter | 16 in |
Overall Depth | 12 in |
Tool Tray Height | 30 1/2 in |
Max. Tank Dia. Oxygen | 9 1/2 in |
Tool Tray Width | 22 1/4 in |
Max. Tank Dia. Acetylene | 12 1/2 in |
Base Plate Dimensions | 13 x 24 in |
Wheel Width | 4 in |
Width | 35" |
Height | 46 in |
Handle Height | 46 in |
Overall Height - Cylinder Lowered | 62 in |
For Maximum Container Diameter | 12 1/2 in |
Axle-Mounted Wheel Width | 4 in |
Nose Plate Depth | 13 in |
Securing Mechanism Height | 26 in |
Overall Height - Cylinder Raised | 62 in |
Nose Plate Width | 24 in |
Axle Dia. | 3/4 in |
Axle-Mounted Wheel Dia. | 16 in |
Deck Height | 1/2 in |
Lifting Ring Inside Diameter | 3 in |
Overall HxWxD | 44 in x 34 in x 12 in |
Nose Plate WxD | 13 in x 24 in |
For Maximum Cylinder Diameter | 12 1/2 in |
Description
2, Overall Height 44 in, Overall Width 34 in, Overall Depth 12 in, Load Capacity 1,000 lb, Securing Mechanism Perma Clamp, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Pneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 16 in, Handle Type Continuous Frame Flow-Back, Includes Firewall Yes, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring With Lift Ring, Frame Type Rounded Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A3E10B8D3C1P6)
- GARLOCK SAFETY SYSTEMS Guardrail Base Cart, 56" L, Steel (300892)
- COTTERMAN Safety Railing w/ Toe Board, 2ft., Alum. (AR2T C50 P6)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 450 lb. (CDP-G-87)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 250 lb. (935-8S)
- SAFTCART Medical Gas Cart, 12 Cylinder., 21"Wx21"H, 27 lb. (MDE-12S)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (871-16)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (1324 IIE)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 200 lb. (810-6)
- SAFTCART Cylinder Truck, 2 Cylinder, 780 lb. (552-16H-FW)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 1000 lb. (554-30FW)
- Saftcart Hand Trucks & Dollies