Shop All Hand Trucks
Saftcart
Cart Hand Truck, 19" W x 49" H, 33 lb., Grn
Mfr # 701-10
Zoro # G7788649
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 49"
- Overall Width 19"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saftcart
- MFR # 701-10
- Zoro # G7788649
- UPC # 810649022024
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 49" |
Overall Width | 19" |
Details
Material | Steel |
Item | Cart Hand Truck,19" W x 49" H,33 lb.,Grn |
Description
Cart Hand Truck,19" W x 49" H,33 lb.,Grn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Double Grip Handle, Aluminum w/Grips (86031)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 18 In (28000840)
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Red Vinyl (R08-RRX-LNN)
- LITTLE GIANT Platform Truck, Raised, Lipped, 30x48 (RNL-3048-6PY)
- SAFTCART Cart Hand Truck, 19" W x 22" H, 39 lb., Grn (702-10)
- VESTIL Silver 2 Handle Aluminum Hand Truck Hard Rubber Wheels 500 lb (DHHT-500A-HR)
- MAGCOA Heavy Duty Hand Truck, Disc Brake, Kick (A11-B1-C6-D5-E60-E1EB-BDC-E46E)
- MILWAUKEE HAND TRUCKS Hand Truck 600 Lbs (37109)
- DAYTON Vending Machine Hand Truck, Cap 550 Lb (34D681)
- GLOBAL INDUSTRIAL Twin Cylinder Hand Truck, 500 Lb. Capacity, For 9-1/4 Diameter Cylinders (989001)
- ZORO SELECT Hand Truck, Cap 500 Lb, Continous Handle (MHS-111-8PN)
- Saftcart Hand Trucks