Shop All Ratchet Tie Downs
Saftcart
Cargo Strap, Ratchet, 9 ft.x2 In., 1666 lb.
Mfr # STP-55
Zoro # G6583963
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel Cinch Buckles
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down End Material Steel
- Cargo Tie Down Width 2 in
- Strap Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saftcart
- MFR # STP-55
- Zoro # G6583963
- UPC # 810649020631
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Width | 2 in |
Strap Width | 2" |
Cargo Tie Down Length | 9 ft |
Strap Length | 9 ft. |
Overall Width | 2 in |
Overall Length | 10 ft |
Fixed End Length | 48 in |
Description
Tie Down Strap, Working Load Limit 1,666 lb, Color Black, End Type Sewn-Eye, Tensile Strength 5,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Fixed End Length 48 in, Overall Length 10 ft, Features Not Applicable, Standards FDA Approved, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Foot, PK4 (MH5ZZ51704G)
- ZORO SELECT Swivel Stem Cster, Rubber, 3-1/2 in, 160 lb, Blk (20TM32)
- RUBBERMAID COMMERCIAL Molded 2 Shelves, 400 lb (FG430000BLA)
- ZORO SELECT Industrial Stairway, 11 Steps, 84" Rise, 104.5" Run, 36"W Serrated Tread (IS84-36)
- SAFTCART Cargo Strap, Ratchet, 9 ft.x2 In., 1666 lb. (STP-25)
- SAFTCART Logistic Ratchet Strap, 3 ft. x 2 In. (5304-SEF)
- SAFTCART Cargo Strap, Ratchet, 9 ft.x2 In., 1666 lb. (STP-15)
- US CARGO CONTROL 3" x 20' Red Ratchet Strap w/ Flat Hooks (7520FH-RED)
- US CARGO CONTROL 3" x 24" V-Bridle w/ 14" Forged Hooks (VB24JH)
- LIFT-ALL Cargo Strap, Cam Buckle, 10ft x 1In, 330lb (60111)
- KINEDYNE Cargo Strap, Gold, 16,200 lb., 30 ft. (553040GRA)
- Saftcart Ratchet Tie Downs