Shop All Ratchet Tie Downs
Saftcart
Cargo Strap, Ratchet, 9 ft.x2 In., 1666 lb.
Mfr # STP-35
Zoro # G6493627
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel Cinch Buckles
- Cargo Tie Down End Material Steel
- Cargo Tie Down Width 2 in
- Hardware Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # STP-35
- Zoro # G6493627
- UPC # 810649020624
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Width | 2 in |
Strap Width | 2" |
Cargo Tie Down Length | 9 ft |
Strap Length | 9 ft. |
Overall Width | 2 in |
Overall Length | 9 ft |
Fixed End Length | 48 in |
Description
Tie Down Strap, Working Load Limit 1,666 lb, Color Blue, End Type Chain Extension Grab-Hook, Tensile Strength 5,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Fixed End Length 48 in, Overall Length 9 ft, Features Not Applicable, Standards FDA Approved, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EE2804NFX4)
- COTTERMAN Storage Tank Ladder, Steel, 12 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST12AL C1)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Manual Chain Hoist, 1 Ton Capacity 30' Lift (OZIND010-30CH)
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 75 lb (PSF50223GR)
- SAFTCART Cargo Strap, Ratchet, 9 ft.x2 In., 1666 lb. (STP-25)
- SAFTCART Cargo Strap, Ratchet, 9 ft.x2 In., 1666 lb. (STP-15)
- SAFTCART Cargo Strap, Ratchet, 9 ft.x2 In., 1666 lb. (STP-55)
- SAFTCART Logistic Ratchet Strap, 3 ft. x 2 In. (5304-SEF)
- PROGRIP CARGO CONTROL Recovery Strap with Loops, 20 ft. x 2" (151520)
- ERICKSON 1"X10Ft 900 lb Ratcheting Tie Down Straps RED (01418)
- ALL GEAR Rigging Ring, Sling Green (AG12SPRS346)
- Saftcart Tie Downs