Shop All Ratchet Tie Downs
Saftcart
Cargo Strap, Ratchet, 9 ft.x2 In., 1666 lb.
Mfr # STP-15
Zoro # G1431884
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel Cinch Buckles
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Material Polyester
- Hardware Material Steel
- Breaking Strength 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saftcart
- MFR # STP-15
- Zoro # G1431884
- UPC # 810649020600
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 9 ft |
Cargo Tie Down Width | 2 in |
Strap Width | 2" |
Strap Length | 9 ft. |
Overall Width | 2 in |
Overall Length | 9 ft |
Fixed End Length | 48 in |
Description
Tie Down Strap, Working Load Limit 1,666 lb, Color Yellow, End Type Flat-Hook, Tensile Strength 5,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Fixed End Length 48 in, Overall Length 9 ft, Features Not Applicable, Standards FDA Approved, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Curb Ramp, Aluminum, 22 In. W, 24 In. L, Color: Silver (CRP2224)
- VESTIL Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Red (D-100-LD-SR)
- FALLTECH Beam Trolley Anchor, 25" L, 7 1/2" D (7712)
- GLOBAL INDUSTRIAL Pallet Jack Skid Truck Chock (988025)
- SAFTCART Logistic Ratchet Strap, 3 ft. x 2 In. (5304-SEF)
- SAFTCART Cargo Strap, Ratchet, 9 ft.x2 In., 1666 lb. (STP-55)
- SAFTCART Cargo Strap, Ratchet, 9 ft.x2 In., 1666 lb. (STP-25)
- US CARGO CONTROL 4" x 27' Blue Ratchet Strap w/ Flat Hooks (8527FH-BLU)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 5000 lb, U Hk (TE20495)
- SNAP-LOC Logistic Ratchet Strap, 16 ft., 1467 lb. (SLTE216RR)
- TIE 4 SAFE 2" x 10' Auto Transport Tie Down w/ J Hooks WLL: 3,333 lbs, PK8 (RT51-510-W5-8)
- Saftcart Tie Downs