Shop All Cylinder Truck Accessories
Saftcart
Cargo Strap, Cam Buckle, 40 Inx1 In, 166 lb
Mfr # STP-42-GRA
Zoro # G0431837
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Tensile Strength Nylon
- For Use With Steel Cinch Buckles
- Body Material Polyester
- Working Load Limit 166 lb.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # STP-42-GRA
- Zoro # G0431837
- UPC # 810649020648
- Country of Origin United States
- Category Cylinder Truck Accessories
Dimensions
Strap Width | 1" |
Strap Length | 40" |
Overall Length | 3 1/2 ft |
Details
Item | Cargo Strap |
Material | High-Tensile Strength Nylon |
For Use With | Steel Cinch Buckles |
Body Material | Polyester |
Working Load Limit | 166 lb. |
Color | Black |
Hardware Material | Steel |
Fitting Style | Alligator Clip |
Breaking Strength | 500 lb. |
Adjustment Type | Cam Buckle |
Accessory Type | Cargo Strap |
Type | Steel Cinch Buckles |
Description
Tie Down Strap, Working Load Limit 166 lb., Color Black, Overall Length 3 1/2 ft, Adjustment Type Cam Buckle, Manufacturers Warranty Length Not Applicable, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 300 lb Load Capacity (CS155+/300)
- GARLOCK SAFETY SYSTEMS Single-Door, 23 3/4 in, Yellow (301534)
- DEUER Cable Block Swivel Eye 2 (DB20E)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 4 in, 275 lb (P17S-RP040K-12-TB-001)
- SAFTCART Cylinder Bracket, Steel, 28 In. W (WB-202)
- SAFTCART Cylinder Collar, 6-22/25 Dia, 5-1/2 In H (CC2FOS-13)
- SAFTCART Cylinder Collar, 6-22/25 Dia, 5-1/2 H, Stl (CC8LS-13)
- SAFTCART Cylinder Bracket, Steel, 3 In. H (WB-101)
- SAFTCART Cylinder Bracket, Steel, 42 In. W (WB-303)
- DAYTON Cylinder Bracket, Steel, 24In (10U485)
- ZORO SELECT CYLINDER BRACKET TROEMNER (972048)
- Saftcart Cylinder Truck Accessories