LS33600_WIRE D Battery 3.6V 1700mAh Lithium replaces 61104501 6EW1 and more
Mfr # LS33600_WIRE
Zoro # G504180946
Key Features
- Voltage - Batteries 3.6
- Height 2.4
- Width 1.31
- Terminal Type - Batteries Wire Leads
- Weight 0.2
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saft
- MFR # LS33600_WIRE
- Zoro # G504180946
- Country of Origin France
- Category Specialty Rechargeable Batteries
Dimensions
Height | 2.4 |
Width | 1.31 |
Battery Size | D |
Diameter | 1.31 |
Length | 2.4 |
Standard Battery Size | D |
Details
Voltage - Batteries | 3.6 |
Terminal Type - Batteries | Wire Leads |
Weight | 0.2 |
Battery Capacity | 1700 |
Battery Chemistry | Li-SOCl2 |
Voltage | 3.6 |
Description
SAFT LS33600 Size D 3.6V 1700mAh Primary Lithium Thionyl Chloride (Li-SOCl2) Battery with Wire LeadsLithium Thionyl Chloride has the highest energy density of any practical Lithium battery chemistry, three times greater than Alkaline (Zinc Manganese Dioxide) batteries. It also has the widest operating temperature range of -60°C to + 85°C. This battery has high energy, high reliability 3.6 volt power source, excellent memory backup power source, and a low self discharge rate gives this cell a 10 year shelf life.Saft LS33600 D Size 3.6V 17Ah Lithium-Thionyl Chloride Battery Cell Specifications: Type: Lithium Thionyl Chloride (LiSOCl2) Voltage: 3.6 V Capacity: 17.0Ah Length: 2.40" Diameter: 1.31"Utility MeteringSaft products are utilized in smart utility utility marketmeters and industrial applications where performance is essential. With termination and fusing options, our cells can be integrated into your metering design.
- •SAFT MFG PN 700071
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Ultra Thin Mouse Pad, Microban, Grey (5908201)
- GLOBAL INDUSTRIAL Mobile Laptop Workstation, Height Adjustable, 4-Outlet Power Strip (670060)
- EXELL BATTERY Exell Door Lock Battery Fits KABA/Ilco (EBDL-16)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Battery for Merits S341 Wheelchair (ML75-12INT217)
- SAFT LS14250 1/2AA Battery 3.6V 1200mAh Lithium replaces Maxell Apple and more (LS14250)
- SAFT LS26500BA C Battery 3.6V 7700mAh Lithium replaces Xeno Energy and more (LS26500BA)
- SAFT LS17500 A Battery 3.6V 3600mAh Lithium for Interstate Omnicel and more (LS17500)
- SAFT LS14250_WIRE 1/2AA Battery Wire 3.6V 1200mAh Lithium for RFID, Meter (LS14250_WIRE)
- SAFT LS17330 2/3 A Size 3.6V 2.1Ah Lithium Thionyl Chloride Battery (LS17330)
- SAFT LS14500AX AA Axial 3.6V Lithium Thionyl Chloride Battery (LS14500AX)
- SAFT LS17500 W Axial Leads 3.6V Lithium Thionyl Chloride Battery (LS17500_AX)
- Saft Specialty Rechargeable Batteries