Shop All Specialty Rechargeable Batteries
Saft
LS33600BA D Battery 3.6V 1700mAh Lithium replaces 61104501 6EW1 and more
Mfr # LS33600BA
Zoro # G704180951
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Batteries 3.6
- Height 2.4
- Width 1.31
- Terminal Type - Batteries Button Top
- Weight 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saft
- MFR # LS33600BA
- Zoro # G704180951
- Country of Origin France
- Category Specialty Rechargeable Batteries
Dimensions
Height | 2.4 |
Width | 1.31 |
Battery Size | D |
Diameter | 1.31 |
Standard Battery Size | D |
Length | 2.4 |
Details
Voltage - Batteries | 3.6 |
Terminal Type - Batteries | Button Top |
Weight | 0.2 |
Voltage | 3.6 |
Battery Capacity | 1700 |
Battery Chemistry | Li-SOCl2 |
Description
SAFT LS33600BA Size D 3.6V 1700mAh Primary Lithium Thionyl Chloride (Li-SOCl2) BatteryLithium Thionyl Chloride has the highest energy density of any practical Lithium battery chemistry, three times greater than Alkaline (Zinc Manganese Dioxide) batteries. It also has the widest operating temperature range of -60°C to + 85°C. This battery has high energy, high reliability 3.6 volt power source, excellent memory backup power source, and a low self discharge rate gives this cell a 10 year shelf life.
- •SAFT MFG PN 700071
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Fiber, Splicing Tray, 24 Fib, Fusion, 10IN (STRAY24F)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Panasonic UP-RW1245P2 (ML7-1219112119)
- SANOXY 360 Degrees 1080P IP E27 Light Bulb Camera Wi-Fi IR Night Smart Home Wireless Security (SNX-PP-204141399327)
- PKCELL PK Cell AG10-10B 1.5V Alkaline Battery; Pack of 10 (AG10-10B)
- SAFT LS17500 W TABS A 3.6V Lithium Thionyl Chloride Battery (LS17500_TAB)
- SAFT LS17330 W Wire Leads 2/3A 3.6V Lithium Thionyl Chloride Battery (LS17330_WIRE)
- SAFT LS17330 W Tabs 3.6V 2/3A Lithium Thionyl Chloride Battery (LS17330_TAB)
- SAFT LS14500AX AA Axial 3.6V Lithium Thionyl Chloride Battery (LS14500AX)
- SAFT LS26500_TAB C Battery 3.6V 7700mAh Lithium replaces Xeno Energy and more (LS26500_TAB)
- SAFT LS14250_WIRE 1/2AA Battery Wire 3.6V 1200mAh Lithium for RFID, Meter (LS14250_WIRE)
- ILC Replacement for Panasonic Type 2 Battery (TYPE 2)
- Saft Specialty Rechargeable Batteries