Shop All Specialty Rechargeable Batteries
Saft
LS26500_WIRE C Battery 3.6V 7700mAh Lithium replaces Xeno Energy and more
Mfr # LS26500_WIRE
Zoro # G704180920
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Batteries 3.6
- Height 1.93
- Width 1.02
- Terminal Type - Batteries Wire Leads
- Battery Size C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saft
- MFR # LS26500_WIRE
- Zoro # G704180920
- Country of Origin France
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.93 |
Width | 1.02 |
Battery Size | C |
Length | 1.93 |
Diameter | 1.02 |
Standard Battery Size | C |
Details
Voltage - Batteries | 3.6 |
Terminal Type - Batteries | Wire Leads |
Voltage | 3.6 |
Battery Chemistry | Li-SOCl2 |
Battery Capacity | 7700 |
Weight | 0.11 |
Description
SAFT LS26500 Size C 3.6V 7700mAh Primary Lithium Thionyl Chloride (Li-SOCl2) Battery with Wire Leads SAFT LS26500 Battery C Size 3.6V 7700mAh Primary Lithium Cell
- •SAFT MFG PN 700068
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE White Mini Display Port to DVI Cable, 3ft 32AWG (5998)
- SPECO TECHNOLOGIES Camera T Bar Pedestal Mount, White (CSTTBAR)
- SANOXY HDMI Male To VGA Male Video Converter Adapter Cable For PC DVD 1080P HDTV 6FT (SANOXY-CABLE123)
- PYLE Bluetooth Uhf 4 Handheld Microphone (PDWM4120)
- SAFT LS17330 W Axial Leads 3.6V 2/3A Lithium Thionyl Chloride Battery (LS17330_AX)
- SAFT LS33600BA D Battery 3.6V 1700mAh Lithium replaces 61104501 6EW1 and more (LS33600BA)
- SAFT LS17500 W Axial Leads 3.6V Lithium Thionyl Chloride Battery (LS17500_AX)
- SAFT LS33600_WIRE D Battery 3.6V 1700mAh Lithium replaces 61104501 6EW1 and more (LS33600_WIRE)
- SAFT LS14250 1/2AA Battery 3.6V 1200mAh Lithium replaces Maxell Apple and more (LS14250)
- SAFT LS26500BA C Battery 3.6V 7700mAh Lithium replaces Xeno Energy and more (LS26500BA)
- ILC Replacement for Casio Bc-20 Charger (BC-20 CHARGER CASIO)
- Saft Specialty Rechargeable Batteries