Shop All Specialty Rechargeable Batteries
Saft
LS26500_TAB C Battery 3.6V 7700mAh Lithium replaces Xeno Energy and more
Mfr # LS26500_TAB
Zoro # G304180894
$36.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Batteries 3.6
- Height 1.93
- Width 1.02
- Terminal Type - Batteries Solder Tabs
- Length 1.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saft
- MFR # LS26500_TAB
- Zoro # G304180894
- Country of Origin France
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.93 |
Width | 1.02 |
Length | 1.93 |
Diameter | 1.02 |
Battery Size | C |
Standard Battery Size | C |
Details
Voltage - Batteries | 3.6 |
Terminal Type - Batteries | Solder Tabs |
Weight | 0.11 |
Voltage | 3.6 |
Battery Capacity | 7700 |
Battery Chemistry | Li-SOCl2 |
Description
SAFT LS26500 Size C 3.6V 7700mAh Primary Lithium Thionyl Chloride (Li-SOCl2) Battery with Solder Tabs SAFT LS26500 Battery C Size 3.6V 7700mAh Primary Lithium Cell
- •SAFT MFG PN 700068
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Acme Security Systems 622 Replacement Battery 12V 7Ah - 6 Pack (ML7-12MP6361772)
- EXELL BATTERY 3V Lithium PLC Computer Backup Battery COMP-29-3 Replaces CR17335SE-FT (EBPLC-29-3)
- CHIEF Wall Enc, 16X16, Mti-D, Pre/Pst I, PAC526FW (PAC526FW)
- SYNOLOGY Rackstation Rs2423+ - Nas Server (RS2423+)
- SAFT LS17330 W Tabs 3.6V 2/3A Lithium Thionyl Chloride Battery (LS17330_TAB)
- SAFT LS14250_WIRE 1/2AA Battery Wire 3.6V 1200mAh Lithium for RFID, Meter (LS14250_WIRE)
- SAFT LS14500AX AA Axial 3.6V Lithium Thionyl Chloride Battery (LS14500AX)
- SAFT LS17500 A Battery 3.6V 3600mAh Lithium for Interstate Omnicel and more (LS17500)
- SAFT LS33600_TAB D Battery 3.6V 1700mAh Lithium replaces 61104501 6EW1 and more (LS33600_TAB)
- SAFT LS14250 1/2AA 3.6V 1200mAh Lithium Battery Tabs Logic Control RAM ADT Alarm (LS14250_TAB)
- ILC Replacement for Superior Health Care Grou Voyager Lift Battery (VOYAGER LIFT BATTERY SUPERIOR HEALTH CARE GROU)
- Saft Specialty Rechargeable Batteries