Shop All Specialty Rechargeable Batteries
Saft
LS26500_AX C Battery 3.6V 7700mAh Lithium replaces Xeno Energy and more
Mfr # LS26500_AX
Zoro # G104180889
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Batteries 3.6
- Height 1.93
- Width 1.02
- Terminal Type - Batteries Axial Pins
- Battery Chemistry Li-SOCl2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saft
- MFR # LS26500_AX
- Zoro # G104180889
- Country of Origin France
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.93 |
Width | 1.02 |
Diameter | 1.02 |
Battery Size | C |
Length | 1.93 |
Standard Battery Size | C |
Details
Voltage - Batteries | 3.6 |
Terminal Type - Batteries | Axial Pins |
Battery Chemistry | Li-SOCl2 |
Weight | 0.11 |
Battery Capacity | 7700 |
Voltage | 3.6 |
Description
SAFT LS26500 Size C 3.6V 7700mAh Primary Lithium Thionyl Chloride (Li-SOCl2) Battery with Axial Pins SAFT LS26500 Battery C Size 3.6V 7700mAh Primary Lithium Cell
- •SAFT MFG PN 700068
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Symmetry Plus Magsafe Case For Apple Iphone 14 Pro Max , Black (77-89062)
- MIGHTY MAX BATTERY 12 Volt 30 Ah 385 CCA AGM Sealed Lead Acid Battery (YTX30L-BS)
- STEREN HDMI Economy Cable, 3ft (526-203BK)
- SANOXY USB Wired 7 keys 3200DPI Led Optical Gaming Mouse (SANOXY-Mous-Wir)
- SAFT LS17500 A Battery 3.6V 3600mAh Lithium for Interstate Omnicel and more (LS17500)
- SAFT LS17330 W Tabs 3.6V 2/3A Lithium Thionyl Chloride Battery (LS17330_TAB)
- SAFT LS14250 1/2AA Battery 3.6V 1200mAh Lithium replaces Maxell Apple and more (LS14250)
- SAFT LS17330 W Axial Leads 3.6V 2/3A Lithium Thionyl Chloride Battery (LS17330_AX)
- SAFT LS17500 W Axial Leads 3.6V Lithium Thionyl Chloride Battery (LS17500_AX)
- SAFT LS17330 W Wire Leads 2/3A 3.6V Lithium Thionyl Chloride Battery (LS17330_WIRE)
- ILC Replacement for Universal 2/3aa X 2 (2/3AA X 2 UNIVERSAL)
- Saft Specialty Rechargeable Batteries