Shop All Specialty Rechargeable Batteries
Saft
LS17500 W TABS A 3.6V Lithium Thionyl Chloride Battery
Mfr # LS17500_TAB
Zoro # G504180915
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2
- Width 0.67
- Diameter 0.67
- Size A
- Battery Size A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saft
- MFR # LS17500_TAB
- Zoro # G504180915
- Country of Origin France
- Category Specialty Rechargeable Batteries
Dimensions
Height | 2 |
Width | 0.67 |
Diameter | 0.67 |
Size | A |
Battery Size | A |
Length | 2 |
Details
Voltage | 3.6 |
Chemical Formula | Li-SOCl2 |
Capacity | 3600 |
Type | Solder Tabs |
Weight | 0.05 |
Description
SAFT LS17500 Size A 3.6V 3600mAh Primary Lithium Thionyl Chloride (Li-SOCl2) Battery with Solder TabsLithium Thionyl Chloride has the highest energy density of any practicalLithium battery chemistry, three times greater than Alkaline (Zinc Manganese Dioxide) batteries. It also has the widest operating temperature range of -55?C to + 85?C. Self discharge is low at less than 1% per annum at 20?C, giving an effective shelf life of 10 years.This A Size Lithium Thionyl Chloride battery is used in wireless alarm systems, memory backup for computers, high tech dive computers, MP3 players, bar-code scanners and night vision equipment. SAFT LS17500 W TABS A 3.6V Lithium Thionyl Chloride Battery Specifications: Type: Lithium Thionyl Chloride (LiSOCl2) Voltage: 3.6 V Amperage: 3.4 Ah Length: 1.94" Height: 50.9 mm (2.00 in) Weight: 0.8 oz Diameter: 17.13 mm (0.67 in) Terminal Type: TabsUtility MeteringSaft products are utilized in smart utility marketmeters and industrial applications where performance is essential. With termination and fusing options, our cells can be integrated into your metering design.Utility Metering Applications include:Smart Utility MeteringEmergency BackupData CollectionAMR Add-onsMilitaryOur extensive product range can serve a military marketvariety of defense applications. Our quality batteries deliver effective, powerful, and dependable energy in the demanding conditions under which our troops operate.Military Applications include:Enhanced VisionFlashlightsCommunicationsSmart MunitionsUnattended SensorsSecurity/SafetySaft batteries provide stable and reliable power for many security and safety products. Lasting up to five times longer than ordinary alkaline batteries, our lithium manganese dioxide batteries provide an excellent value.Security/Safety Applications include:Smoke AlarmsCarbon Monoxide DetectorsIntrusion SensorsInvisible FencingMedical DevicePortable electronic devices are penetrating medical marketthe medical industry at an increasing rate.We provide many rechargeable and non-rechargeable products that offer compact, lightweight and stable power for a wide range of medical equipment.Medical Device Applications include:Patient MonitoringRespirators and Oxygen ConcentratorsExternal DefibrillatorsMobile WorkstationsElectric Wheel ChairsTelematics/TrackingHighly reliable batteries that provide energy, telematics, tracking market even under extreme environmental conditionsare required for tracking and telematics applications. We offer batteries that meet high energy density and low weight requirements.Telematics/Tracking Applications include:RFID TrackingAsset TrackingTheft PreventionLocator BeaconsFleet MonitoringTracking Devices for Hunting DogsSAFT LS17500 W TABS A 3.6V Lithium Thionyl Chloride Battery Applications: Memory backup: CMOS memory, RTC backupAMR utility meters: Electricity meter, water meter, gas meter, heat meterWireless alarm/sensor: Smoke alarm system, temperature monitorLong-distance monitoring system: Sea buoys, cargo-locating systemAutomobiles and electronics: Tire pressure monitoring system (TPMS)Electronic toll system: Toll gatesMilitary use: Wireless communications, night vision device, tracking and positioning system. Note: We ship Li-Ion Batteries in accordance with U.S.Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.Need more than one SAFT LS17500_TAB Size A 3.6V 3600mAh Primary Lithium Thionyl Chloride (Li-SOCl2) Battery? SpecificationsBrand: SaftRechargeable: YesOutput Voltage: 3.6VAmperage: 3.4AhChemistry: Li-SOCl2Battery Size: AHeight: 2.00"Diameter: 0.67"Terminal Type: Solder TabsCountry of Manufacture: FranceCompatibilityInterstate Batteries: ALIT6032Maxell: ER17/50Nsn: 6135-01-524-7621Omnicel: ER18505, ER18505/S, ER18505/TSaft: LS17500Toshiba: ER17500VXeno: XL-100F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Earpad and Windscreen, Push To Talk No (REX4648A)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replaces BCI Group 24M Starting Marine & RV (ML75-12GEL344)
- MIGHTY MAX BATTERY 12V 5AH Battery Replaces Suncast Hose Reel PW100 PWC150 With 12V Charger (MAX3943191)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replaces BB Battery SH7.2-12, SH 7.2-12 T MK ES7-12 (ML8-121221)
- SAFT LS17500 W Axial Leads 3.6V Lithium Thionyl Chloride Battery (LS17500_AX)
- SAFT LS14250_AX 1/2AA Battery Axial 3.6V 1200mAh Lithium replaces Apple and more (LS14250_AX)
- SAFT LS17500 W WIRE 3.6V Lithium Thionyl Chloride Battery (LS17500_WIRE)
- SAFT LS17330 W Tabs 3.6V 2/3A Lithium Thionyl Chloride Battery (LS17330_TAB)
- SAFT LS33600_TAB D Battery 3.6V 1700mAh Lithium replaces 61104501 6EW1 and more (LS33600_TAB)
- SAFT LS26500BA C Battery 3.6V 7700mAh Lithium replaces Xeno Energy and more (LS26500BA)
- ILC Replacement for Yaskawa 3-142198-3 Battery (3-142198-3)
- Saft Specialty Rechargeable Batteries