LS17500 A Battery 3.6V 3600mAh Lithium for Interstate Omnicel and more
Mfr # LS17500
Zoro # G704180876
Key Features
- Voltage - Batteries 3.6
- Height 2
- Width 0.67
- Terminal Type - Batteries Button Top
- Weight 0.05
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saft
- MFR # LS17500
- Zoro # G704180876
- Country of Origin France
- Category Specialty Rechargeable Batteries
Dimensions
Height | 2 |
Width | 0.67 |
Battery Size | A |
Standard Battery Size | A |
Diameter | 0.67 |
Length | 2 |
Details
Voltage - Batteries | 3.6 |
Terminal Type - Batteries | Button Top |
Weight | 0.05 |
Battery Capacity | 3600 |
Voltage | 3.6 |
Battery Chemistry | Li-SOCl2 |
Description
SAFT LS17500 Size A 3.6V 3600mAh Primary Lithium Thionyl Chloride (Li-SOCl2) BatterySAFT LS17500 Battery is a primary lithium A cell. The Saft LS17500 has concentric electrodes also called "bobbin? construction that enables maximum loading of active materials and corresponding energy.The Saft LS17500 cell is designed specifically for long-term (3 to 15 years) applications, featuring a few UA based currents and periodic pulses, typically in the 5-150 mA range.Lithium Thionyl Chloride has the highest energy density of any practical Lithium battery chemistry, three times greater than Alkaline (Zinc Manganese Dioxide) batteries. It also has the widest operating temperature range of -55°C to + 85°C. Self discharge is low at less than 1% per annum at 20°C, giving an effective shelf life of 10 years.This A Size Lithium Thionyl Chloride battery is commonly used in wireless alarm systems, memory backup for computers, high tech dive computers, MP3 players, bar-code scanners and night vision equipment.
- •SAFT MFG PN 700134
- •Length is 2 inches, width is 0.670 inches and diameter is 0.67 inches
- •Features concentric electrodes also called bobbin construction that enables maximum loading of active materials and corresponding energy
- •Designed specifically for long-term around 3 to 15 years of applications featuring a few UA based currents and periodic pulses, typically in the 5 to 150 mA range
- •Widest operating temperature range of -55 degrees Celsius to +85 degrees Celsius
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Minn Kota Endura C230 (ML50-12516)
- UBIQUITI NETWORKS COMMERCIAL PowerBeam 5AC Gen 2, PBE5ACGEN2US (PBE-5AC-Gen2-US)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 2300mAh (PMNN4424B)
- SCALANCE SCALANCE XB008 Unmanaged Industrial Ethe (6GK50080BA101AB2)
- SAFT LS17330 2/3 A Size 3.6V 2.1Ah Lithium Thionyl Chloride Battery (LS17330)
- SAFT LS26500_WIRE C Battery 3.6V 7700mAh Lithium replaces Xeno Energy and more (LS26500_WIRE)
- SAFT LS17330 W Wire Leads 2/3A 3.6V Lithium Thionyl Chloride Battery (LS17330_WIRE)
- SAFT LS17500 W WIRE 3.6V Lithium Thionyl Chloride Battery (LS17500_WIRE)
- SAFT LS17330 W Tabs 3.6V 2/3A Lithium Thionyl Chloride Battery (LS17330_TAB)
- SAFT LS17500 W Axial Leads 3.6V Lithium Thionyl Chloride Battery (LS17500_AX)
- STREAMLIGHT Replcmt Batt, NiMH, 2600mAh, Streamlight (90339)
- Saft Specialty Rechargeable Batteries