Shop All Specialty Rechargeable Batteries
Saft
LS17330 W Wire Leads 2/3A 3.6V Lithium Thionyl Chloride Battery
Mfr # LS17330_WIRE
Zoro # G604180914
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.31
- Width 0.65
- Type Wire Leads
- Capacity 2.1
- Voltage 3.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saft
- MFR # LS17330_WIRE
- Zoro # G604180914
- Country of Origin France
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.31 |
Width | 0.65 |
Diameter | 0.65 |
Battery Size | 2/3A |
Size | 2/3A |
Length | 1.31 |
Details
Type | Wire Leads |
Capacity | 2.1 |
Voltage | 3.6 |
Chemical Formula | Li-SOCl2 |
Weight | 0.05 |
Description
SAFT LS17330 Size 2/3A 3.6V 2.1Ah Primary Lithium Thionyl Chloride (Li-SOCl2) Battery with Wire Leads SAFT LS17330 W Wire Leads 2/3A 3.6V Lithium Thionyl Chloride
- •SAFT MFG PN 753206
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 8 Ah Rechargeable Sealed Lead Acid (SLA) AGM Battery (ML8-12)
- MAXELL HP-100 Budget Stereo Headphones, PK2 (MAX190319)
- PYLE 6 Ft. Universal Tripod Speaker Stand Mount, Height Adjustable (PSTND25)
- DURACELL Lithium Coin 2025 3 V Electronic/Watch Battery 4 pk (DL2025B4PK)
- SAFT LS14250_AX 1/2AA Battery Axial 3.6V 1200mAh Lithium replaces Apple and more (LS14250_AX)
- SAFT LS14500AX AA Axial 3.6V Lithium Thionyl Chloride Battery (LS14500AX)
- SAFT LS17500 W TABS A 3.6V Lithium Thionyl Chloride Battery (LS17500_TAB)
- SAFT LS17500 A Battery 3.6V 3600mAh Lithium for Interstate Omnicel and more (LS17500)
- SAFT LS14250 1/2AA 3.6V 1200mAh Lithium Battery Tabs Logic Control RAM ADT Alarm (LS14250_TAB)
- SAFT LS33600_TAB D Battery 3.6V 1700mAh Lithium replaces 61104501 6EW1 and more (LS33600_TAB)
- BATTERY CLERK AJC® Fire Lite BAT-12260 12V 26Ah Alarm Battery (FIRE-LITE-BAT-12260)
- Saft Specialty Rechargeable Batteries