Shop All Specialty Rechargeable Batteries
Saft
LS17330 W Tabs 3.6V 2/3A Lithium Thionyl Chloride Battery
Mfr # LS17330_TAB
Zoro # G104180896
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.31
- Width 0.65
- Size 2/3A
- Battery Size 2/3A
- Chemical Formula Li-SOCl2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saft
- MFR # LS17330_TAB
- Zoro # G104180896
- Country of Origin France
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.31 |
Width | 0.65 |
Size | 2/3A |
Battery Size | 2/3A |
Length | 1.31 |
Diameter | 0.65 |
Details
Chemical Formula | Li-SOCl2 |
Voltage | 3.6 |
Weight | 0.03 |
Capacity | 2.1 |
Type | Solder Tabs |
Description
LS17330 Size 2/3A 3.6V 2.1Ah Primary Lithium Thionyl Chloride (Li-SOCl2) Battery with Solder Tab SAFT LS17330 W Tabs 3.6V 2/3A Lithium Thionyl Chloride Battery
- •SAFT MFG PN 753206
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QNAP Mini Sas 12G Cable (Sff-8644), CAB-SAS30M-8644 (CAB-SAS30M-8644)
- OTTERBOX Defender Pro Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black (77-92697)
- RITRON Antenna, Magnetic Mount, 21Hx4W In, VHF/UHF (RAM-1545)
- OTTERBOX Defender Pro Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92732)
- SAFT LS17500 W WIRE 3.6V Lithium Thionyl Chloride Battery (LS17500_WIRE)
- SAFT LS14250_WIRE 1/2AA Battery Wire 3.6V 1200mAh Lithium for RFID, Meter (LS14250_WIRE)
- SAFT LS14250 1/2AA 3.6V 1200mAh Lithium Battery Tabs Logic Control RAM ADT Alarm (LS14250_TAB)
- SAFT LS14250 1/2AA Battery 3.6V 1200mAh Lithium replaces Maxell Apple and more (LS14250)
- SAFT LS17330 2/3 A Size 3.6V 2.1Ah Lithium Thionyl Chloride Battery (LS17330)
- SAFT LS26500BA C Battery 3.6V 7700mAh Lithium replaces Xeno Energy and more (LS26500BA)
- ILC Replacement for Panasonic Br2330-1he (BR2330-1HE PANASONIC)
- Saft Specialty Rechargeable Batteries