Shop All Specialty Rechargeable Batteries
Saft
LS17330 W Axial Leads 3.6V 2/3A Lithium Thionyl Chloride Battery
Mfr # LS17330_AX
Zoro # G204180895
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.31
- Width 0.65
- Type Axial Pins
- Weight 0.04
- Battery Size 2/3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saft
- MFR # LS17330_AX
- Zoro # G204180895
- Country of Origin France
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.31 |
Width | 0.65 |
Battery Size | 2/3A |
Size | 2/3A |
Diameter | 0.65 |
Length | 1.31 |
Details
Type | Axial Pins |
Weight | 0.04 |
Chemical Formula | Li-SOCl2 |
Capacity | 2.1 |
Voltage | 3.6 |
Description
SAFT LS17330 Size 2/3A 3.6V 2.1Ah Primary Lithium Thionyl Chloride (Li-SOCl2) Battery with Axial Pins SAFT LS17330 W Axial Leads 3.6V 2/3A Lithium Thionyl Chloride
- •SAFT MFG PN 753206
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For FULLRIVER, DC3512 (DC35-12)
- MOTOROLA Case, Portable, 10 in. H x 3 in. W (PMLN7221AR)
- ILC Replacement for HBC Ba223030 (BA223030 HBC)
- PYLE Portable Wireless BT Cassette Player - Lid Switcher, AUX Port w/ LED Indicator (PCASRSD18BT)
- SAFT LS17500 W TABS A 3.6V Lithium Thionyl Chloride Battery (LS17500_TAB)
- SAFT LS14250 1/2AA 3.6V 1200mAh Lithium Battery Tabs Logic Control RAM ADT Alarm (LS14250_TAB)
- SAFT LS33600_WIRE D Battery 3.6V 1700mAh Lithium replaces 61104501 6EW1 and more (LS33600_WIRE)
- SAFT LS17500 A Battery 3.6V 3600mAh Lithium for Interstate Omnicel and more (LS17500)
- SAFT LS17330 W Wire Leads 2/3A 3.6V Lithium Thionyl Chloride Battery (LS17330_WIRE)
- SAFT LS33600BA D Battery 3.6V 1700mAh Lithium replaces 61104501 6EW1 and more (LS33600BA)
- ILC Replacement for Arizer 2s1p/18650b Battery (2S1P/18650B)
- Saft Specialty Rechargeable Batteries