Shop All Specialty Rechargeable Batteries
Saft
LS17330 2/3 A Size 3.6V 2.1Ah Lithium Thionyl Chloride Battery
Mfr # LS17330
Zoro # G804180936
original price:
$22.05
29% off
new price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.31
- Width 0.65
- Battery Size 2/3A
- Size 2/3A
- Chemical Formula Li-SOCl2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saft
- MFR # LS17330
- Zoro # G804180936
- Country of Origin France
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.31 |
Width | 0.65 |
Battery Size | 2/3A |
Size | 2/3A |
Diameter | 0.65 |
Length | 1.31 |
Details
Chemical Formula | Li-SOCl2 |
Voltage | 3.6 |
Capacity | 2.1 |
Color | Assorted Colors |
Weight | 0.04 |
Type | Button Top |
Description
SAFT LS17330 Size 2/3A 3.6V 2.1Ah Primary Lithium Thionyl Chloride (Li-SOCl2) Battery Lithium Thionyl Chloride has the highest energy density of any practical Lithium battery chemistry, three times greater than Alkaline (Zinc Manganese Dioxide) batteries. It also has the widest operating temperature range of -60°C to + 85°C. This battery has high energy, high reliability 3.6 volt power source, excellent memory backup power source, and a low self discharge rate gives this cell a 10 year shelf life.
- •SAFT MFG PN 753206
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Plc Battery, Replacement For Allen Bradley, Cr14250-Ab (CR14250-AB)
- WHOOSH Replacement for Whoosh 1fg20wpenfr (1FG20WPENFR WHOOSH)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement UPS Battery for APC Back-UPS BR1000I (ML12-12F2210)
- MILWAUKEE TOOL M18 Six-Pack Sequential Charger (ML48-59-1806)
- SAFT LS17500 A Battery 3.6V 3600mAh Lithium for Interstate Omnicel and more (LS17500)
- SAFT LS17330 W Wire Leads 2/3A 3.6V Lithium Thionyl Chloride Battery (LS17330_WIRE)
- SAFT LS14250 1/2AA 3.6V 1200mAh Lithium Battery Tabs Logic Control RAM ADT Alarm (LS14250_TAB)
- SAFT LS33600_TAB D Battery 3.6V 1700mAh Lithium replaces 61104501 6EW1 and more (LS33600_TAB)
- SAFT LS17330 W Tabs 3.6V 2/3A Lithium Thionyl Chloride Battery (LS17330_TAB)
- SAFT LS17330 W Axial Leads 3.6V 2/3A Lithium Thionyl Chloride Battery (LS17330_AX)
- ILC Replacement For FULLRIVER, DC16012 (DC160-12)
- Saft Specialty Rechargeable Batteries