Shop All Disposable Specialty Batteries
Saft
LS14500_TAB AA Battery 3.6V 2600mAh Lithium Replaces Tadiran and more
Mfr # LS14500_TAB
Zoro # G104099785
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.57
- Battery Chemistry Li-SOCl2
- Terminal Type - Batteries Solder Tabs
- Voltage - Batteries 3.6
- Length 1.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saft
- MFR # LS14500_TAB
- Zoro # G104099785
- Country of Origin France
- Category Disposable Specialty Batteries
Dimensions
Width | 0.57 |
Length | 1.98 |
Battery Size | AA |
Height | 1.98 |
Diameter | 0.57 |
Details
Battery Chemistry | Li-SOCl2 |
Terminal Type - Batteries | Solder Tabs |
Voltage - Batteries | 3.6 |
Voltage | 3.6 |
Battery Capacity | 2600 |
Description
SAFT LS14500 Size AA 3.6V 2600mAh Primary Lithium Thionyl Chloride (Li-SOCl2) Battery with Solder Tabs
- •SAFT NSN: 6135-01-301-8776 MFG PN #700060
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLE AirTag Silver 4PK (APPMX542AM/A)
- MOTOROLA Speaker/Microphone, Remote, 1-1/16 in. L (PMMN4024AL)
- MIGHTY MAX BATTERY 12V 7.2AH Battery Replacement for Sola S3K2U2200-5 + 12V 1Amp Charger (ML7-12CHCOMBO3362)
- VTECH 2 pk Digital Cordless Telephone White (CS6114-2)
- SAFT Cylin Cel Bat Lith, 84345PM Comp-4-SAFT (COMP-4-SAFT)
- SAFT LS14500 AA Battery 3.6V 2600mAh Lithium replaces Maxell Tadiran and more (LS14500)
- SAFT LS14500_WIRE AA Battery 3.6V 2600mAh Lithium Replaces Tadiran and more (LS14500_WIRE)
- SAFT Lithium Batteries 3.6V AA, PK2 (37-66)
- SAFT LS14500 EX Sz AA Lith Battry3.6V, 86367PM (COMP-6-SAFT)
- SAFT Battery 3.6 Volt Lithium Saft Back up Power Battery (COMP-29 SAFT)
- ULTRALAST Battery 1.5 Volt Silver Oxide Ultralast Watch Battery (UL377)
- Saft Disposable Specialty Batteries