Shop All Specialty Rechargeable Batteries
Saft
LS14250_WIRE 1/2AA Battery Wire 3.6V 1200mAh Lithium for RFID, Meter
Mfr # LS14250_WIRE
Zoro # G804180943
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Batteries 3.6
- Height 0.99
- Width 0.57
- Terminal Type - Batteries Wire Leads
- Voltage 3.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saft
- MFR # LS14250_WIRE
- Zoro # G804180943
- Country of Origin France
- Category Specialty Rechargeable Batteries
Dimensions
Height | 0.99 |
Width | 0.57 |
Battery Size | 1/2AA |
Diameter | 0.57 |
Length | 0.99 |
Standard Battery Size | 1/2AA |
Details
Voltage - Batteries | 3.6 |
Terminal Type - Batteries | Wire Leads |
Voltage | 3.6 |
Battery Chemistry | Li-SOCl2 |
Battery Capacity | 1200 |
Weight | 0.04 |
Description
SAFT LS14250 1/2AA 3.6V 1200mAh Primary Lithium Thionyl Chloride (Li-SOCl2) Battery with Wire LeadsLithium Thionyl Chloride has the highest energy density of any practical Lithium battery chemistry, three times greater than Alkaline (Zinc Manganese Dioxide) batteries. It also has the widest operating temperature range of -60°C to + 85°C. This battery has high energy, high reliability 3.6 volt power source, excellent memory backup power source, and a low self discharge rate gives this cell a 10 year shelf life.
- •MFG PN: 700053 NSN: 6135-01-669-4691
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Rechargeable Portable Pa System (PWMA200)
- BITTEL Phone, Cordless, Mini 3 Button, Black (77DSS-1PB)
- FLUKE NETWORKS Netscout LRAT-1000 1000 Network Auto-Tester (LRAT-1000)
- NOSO Clean Remote Big Button CR2BB Universal TV Remote Pack Of 100, 100PK (CR2BB-100)
- SAFT LS33600BA D Battery 3.6V 1700mAh Lithium replaces 61104501 6EW1 and more (LS33600BA)
- SAFT LS17330 W Wire Leads 2/3A 3.6V Lithium Thionyl Chloride Battery (LS17330_WIRE)
- SAFT LS17500 W WIRE 3.6V Lithium Thionyl Chloride Battery (LS17500_WIRE)
- SAFT LS17500 A Battery 3.6V 3600mAh Lithium for Interstate Omnicel and more (LS17500)
- SAFT LS26500_WIRE C Battery 3.6V 7700mAh Lithium replaces Xeno Energy and more (LS26500_WIRE)
- SAFT LS33600_WIRE D Battery 3.6V 1700mAh Lithium replaces 61104501 6EW1 and more (LS33600_WIRE)
- MIGHTY MAX BATTERY Battery For iRobot Roomba 405 410 415 416 418 4000 4100 4210 4905 4296 (MAX3484040)
- Saft Specialty Rechargeable Batteries