Shop All Specialty Rechargeable Batteries
Saft
LS14250 1/2AA Battery 3.6V 1200mAh Lithium replaces Maxell Apple and more
Mfr # LS14250
Zoro # G204180918
product price: $10.89
/ea
Sold in multiples of 2 for $21.78
$21.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Batteries 3.6
- Height 0.99
- Width 0.57
- Terminal Type - Batteries Button Top
- Weight 0.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saft
- MFR # LS14250
- Zoro # G204180918
- Country of Origin France
- Category Specialty Rechargeable Batteries
Dimensions
Height | 0.99 |
Width | 0.57 |
Diameter | 0.57 |
Standard Battery Size | 1/2AA |
Length | 0.99 |
Battery Size | 1/2AA |
Details
Voltage - Batteries | 3.6 |
Terminal Type - Batteries | Button Top |
Weight | 0.03 |
Battery Chemistry | Li-SOCl2 |
Battery Capacity | 1200 |
Voltage | 3.6 |
Description
SAFT LS14250 Battery 1/2AA 3.6V 1200mAh Primary Lithium Thionyl Chloride (Li-SOCl2)Lithium Thionyl Chloride has the highest energy density of any practical Lithium battery chemistry, three times greater than Alkaline (Zinc Manganese Dioxide) batteries. It also has the widest operating temperature range of -60°C to + 85°C. This battery has high energy, high reliability 3.6 volt power source, excellent memory backup power source, and a low self discharge rate gives this cell a 10 year shelf life.
- •MFG PN: 700053 NSN: 6135-01-669-4691
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO4LIFE 10 WIFI Picture Frame (CPF1026)
- MOTOROLA Motorola Solutions RAN4031A RDX WHIP UHF ANTENNA (4 WATT) for use RDU4100 & RDU4160d Portable Radios (RAN4031)
- DANTONA Battery 2.4 Volt Nickel Cadmium Dantona Gas Detection Battery (GAS-1)
- GADGET GUARD Glass Screen Protector for Apple iPhone 12 / 12 Pro (GGBIGED228AP03A)
- SAFT LS17500 W WIRE 3.6V Lithium Thionyl Chloride Battery (LS17500_WIRE)
- SAFT LS17330 W Axial Leads 3.6V 2/3A Lithium Thionyl Chloride Battery (LS17330_AX)
- SAFT LS17330 2/3 A Size 3.6V 2.1Ah Lithium Thionyl Chloride Battery (LS17330)
- SAFT LS17500 W Axial Leads 3.6V Lithium Thionyl Chloride Battery (LS17500_AX)
- SAFT LS26500BA C Battery 3.6V 7700mAh Lithium replaces Xeno Energy and more (LS26500BA)
- SAFT LS17500 W TABS A 3.6V Lithium Thionyl Chloride Battery (LS17500_TAB)
- ILC Replacement for Logitech Touchpad T650 (TOUCHPAD T650 LOGITECH)
- Saft Specialty Rechargeable Batteries