Shop All Keyless Access Control Locks
Saflok Mt
Electronic Lock, Satin Chrome
Mfr # MT1-N1NN0T0YAN0000SC
Zoro # G0082459
original price:
$476.44
13% off
new price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MT
- Handle Type Lever
- Max. User Codes 32 Levels
- Door Thickness 1-3/4 in to 2-1/8 in
- Function Entry with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saflok Mt
- MFR # MT1-N1NN0T0YAN0000SC
- Zoro # G0082459
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Inside Depth | 4 in |
Outside Height | 12 in |
Outside Depth | 4 in |
Latch Front Size | 3/4 in |
Inside Height | 11 in |
Inside Width | 3 in |
Latch Length | 3/4 in |
Outside Width | 7 in |
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Magnetic Strip, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series MT, Handle Type Lever, Door Thickness 1-3/4 in to 2-1/8 in, Key Override Options Small Format Interchangeable Core, Hand Right Hand Reverse, Outside Height 12 in, Outside Width 7 in, Outside Depth 4 in, Power Source (4) AA Batteries, Battery Life 2 yr, Operating Temp. Range -31 Degrees to 151 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Lock With 2 Keys For 8054 (RSLKS)
- PRIMELINE TOOLS Closet Door Repair Kit, 3-3/4" L (N 7283)
- KEYLESS FACTORY KeylessFactory: Toyota 3 Button Remote BAB237131-056 (R-TOY-BAB)
- X1 TOOLS R-214 Square O-Ring ID: 1, CS 1/8, OD 1 1/4 20 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R214x20)
- SAFLOK MT Electronic Lock, Utility, Satin Chrome, LHR (MT1-N1NN0T0XAN0000SC)
- LINEAR Key Ring Transmitter, Range 200 ft. (ACT-31B)
- CAMDEN Variable Output Linear Power Supply, Cost effective linear, board-only power supply, recomme (CMD-CX-PS13V3)
- ALARM LOCK USB Cable and Software (AL-PCI2-U)
- HES Electronic Keyless Lock, Plastic (610)
- LINEAR Dual Button Entry/Exit Transmitter (RB742)
- COMPX REGULATOR Electronic Keyless Lock, Vert.Orientation (REG-S-V-3-BLK)
- Saflok Mt Keyless Access Control Locks