Shop All Harness Kits
Safewaze
WIND KIT: FS377-SZ 4D HARNESS/ FS88761 2 LEG
Mfr # HSI 021-3172
Zoro # G909009613
product price: $930.99
/ea
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # HSI 021-3172
- Zoro # G909009613
- Country of Origin Unknown
- Category Harness Kits
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Shoes, 10-1/2, M, Navy, Alloy, Mens, PR (RB4043)
- ENCON Aquarion Portable Eye Wash Station 23.5" L x 17.5" W x 30.5" H (PLS455)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-5X (10182-55-2-HLI-5X)
- DUNLOP Size 16 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- SAFEWAZE V-Line Bag Combo: FS99280-E, FS88580, FS8125 (020-3129)
- SAFEWAZE V-Line Bag Combo: FS99280-E, FS88561-E, FS8125 (FS126-E-DL)
- SAFEWAZE V-Line Combo: FS99185-E, FS88560-E, Plastic Bag (019-3036)
- SAFEWAZE V-Line Bag Combo: FS99285-E, FS88560-E, FS8125 (FS127-E)
- SAFEWAZE PRO Bag Combo: FS185-L/XL, 018-5009, FS811-3, FS8125 (EX-1000-L/XL)
- SAFEWAZE Fall Protection Kit, Size: 3XL/4XL (FS145-HW)
- PEAKWORKS Roofer's Fall Protection Kit, Size: Universal (V8257272)
- Safewaze Harness Kits