Shop All Harnesses
Safewaze
WELDING FULL BODY HARNESS: 3D, MB
Mfr # FS77426-WE-2X
Zoro # G109009796
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 12 ft. L x Vinyl, 9/16" Thick (518S0312YB)
- TRI-DEX Tri Dex Label Holder, 1.25in.x 3in., PK25 (TR-1253)
- BRADY Hazardous Waste Label, White/Blue, PK100 (121153)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 52 Short (101017-410 52 SHT)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99281-E)
- SAFEWAZE Arc Flash Full Body Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, 3X (022-1042)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, 2X (FS185-FD-2X)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS185-L/XL)
- SAFEWAZE WELDING FULL BODY HARNESS: 3D, (FS77326-FR-3X)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (SW280-QC-L/XL)
- CONDOR Full Body Harness, L, Polyester (G7023QCFDL)
- Safewaze Fall Protection