Shop All Lanyards and Lifelines
Safewaze
Welding 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks
Mfr # FS77430-WE-DL
Zoro # G1286255
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safewaze
- MFR # FS77430-WE-DL
- Zoro # G1286255
- UPC # 644216345236
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Energy Absorbing Lanyard |
Description
Welding Lanyard,Dual Leg-Dbl Snap Hooks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Eyewash, Portable, Self-Contained, 16 Gal, Green (GUA1540B)
- HEXARMOR Safety Gloves, Knit, A5, XL, Black/Blue, PR (3022-XL (10))
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue (LP3M-120B)
- RIVER CITY Classic Rain Coat, 3XL, Yellow (200CX3)
- SAFEWAZE PRO 150' Vertical Lifeline (FS700-150)
- SAFEWAZE PRO 6' Energy Absorbing Lanyard: Snap Hook (FS560)
- SAFEWAZE Shock Pack, D-Ring/Snap Hook (FS8800SP-D)
- SAFEWAZE V-Line 6' Stretch Internal Energy Absorbing Lanyard: Snap Hooks (FS88590)
- SAFEWAZE Northstar Classic 80' Cable SRL (FS-EX1080-G)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Snap Hook (019-5044)
- 3M Synthetic Horizontal Lifeline System (2200410)
- Safewaze Fall Protection